Buy more than* S$200* and get FREE SHIPPING

Universial Broom Hea 60Cm

5.00 (2)
Type
Spare
Material
Hair: polyester 60% (recycled resin), 20% black palm, 20% horsehair
TRUSCO Part Number
297-2344
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-381-230-0 09600665 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Floor cleaning of sculpture workshop
5
From Japan
On 2018-02-11 21:39:26
There is also the density of hair, it is possible to collect wood chips etc. with weight efficiently.
This review is about item#9600665.
Cleaning the factory is indispensable every day for glass cullet manufacturing company
5
From Japan
On 2015-01-19 09:12:54
I bought a number of Hawki as a consumable item. BUT It is possible to use the part of the stick only by replacing the tip of the brush! In addition, because it is also 60 cm wide it can be widely cleaned, shortening of time is Ureshii !! We will also purchase.
This review is about item#09600665.

Related Products