Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Color The nature of the hazardous materials Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color The nature of the hazardous materials Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oiliness Transparency Non-water-soluble 14L Second petroleum Fourth class 14 1Can(14L) 1 - 09600875 169.90 SGD
In stock
- - - 0.7L - - - 1can(0.7L) 1 0-387-001 22887122 23.91 SGD
Shipped after 2017-03-06
- - - 3.4L - - - 1can(3.4L) 1 0-387-001 22887147 62.68 SGD
Shipped after 2017-03-06
- - - 1.6L - - - 1can(1.6L) 1 0-387-001 22887138 48.55 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Working
5
From Japan
On 2016-11-03 23:11:15
Anyway cheap It was good to come by. In addition to purchase.
This review is about item#9600875.
Asbestos-wave-type slate
2
From Japan
On 2016-10-31 10:35:28
Smell and split "tight is". I was told a complaint towards the neighborhood.
This review is about item#9600866.
The concrete roof base
4
From Japan
On 2016-10-05 19:53:07
The smell is not worried so much. Old concrete seems there is a suction. Once you lack, also Buy.
This review is about item#9600875.
Paint the house
5
From Japan
On 2016-01-12 19:25:18
It is a good commodity. Also I think that it will face.
This review is about item#09600875.
Use the primer painting of colonial roof.
5
From Japan
On 2015-11-15 14:41:42
Price we are happy to be cheaper faster delivery.
This review is about item#09600875.
Undercoating of Roof Coatings
5
From Japan
On 2015-08-11 05:47:02
It smells Even though oil is small and easy to paint smooth
This review is about item#09600875.
Finish strengthened immediately after the color concrete To surface construction work of the garage
5
From Japan
On 2015-05-14 14:37:03
Viscosity was easy to fill low. The viscosity is not high, was the corner in the amount of 70% position of the planned growth well painted surfaces.
This review is about item#09600866.
Primer of floor paint
4
From Japan
On 2015-02-25 09:41:22
If the price is cheaper at the size that can be heavy use
This review is about item#09600866.
The underlying process of the veranda of surface deterioration
5
From Japan
On 2014-08-13 23:59:08
Because it does not take more than postage bonus instead of cheaper price, so reach the house without going to buy bother himself a heavy object, the smell of oil split, because it does not so much, it will be saved not even close to annoying.
This review is about item#09600875.
Undercoat of slate roof paint
5
From Japan
On 2014-06-08 11:23:18
Although I started in the brushing it was Hakadori to work with very pleasure After mist sprayed with a small accumulator manual sprayer because it takes time and effort. Product properties is good think.
This review is about item#09600875.

Related Products