Buy more than* S$200* and get FREE SHIPPING

Self-Discharge Brush

5.00 (5)
Caution
Installs powerful conductive tape. Prevents the removal of fibers through a unique fixing process You can cut easily. However, fibers may protrude near the cut) Light weight. Even attached on long stay, warp is slight. It's ability to remove static is
Purpose
Many purposes
Hole Pitch (mm)
150
Unit Dimensions Length (mm)
300
Electrode Dimension (mm)
Length/10
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum tape type 1PC 1 IS-6T 09600902 11.99 SGD
In stock
Aluminum channel type 1PC 1 IS-6V 09600911 27.99 SGD
In stock
Aluminum channel type 1PC 1 IS-7V 09600927 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
5
From Japan
On 2017-06-29 15:33:46
When paper is fed, static electricity sticking to the chassis, smooth flowing is solved and satisfied.
This review is about item#9600902.
Measures to prevent charging
5
From Japan
On 2017-01-10 14:47:11
It was soft and easy to stick to the curved surface, so it was very good as it does not disturb the work.
This review is about item#9600902.
Static elimination
5
From Japan
On 2016-09-13 08:58:21
Purchased for solving problems such as alignment of thin PET film due to static electricity. Problem solved by using this product.
This review is about item#09600902.
Static electricity removal of roll baler net
5
From Japan
On 2013-10-08 10:28:59
There was not much effect by using the static electricity removal spray so far, but the trouble became zero after installing this product.
This review is about item#09600902.
Static electricity removal related to paper conveyance
5
From Japan
On 2013-03-05 10:27:45
Among the many shams that are not very effective, the performance of this electricity removal brush satisfied expectations. If possible, it will be more satisfying if it is 1 meter and current price.
This review is about item#09600902.

Related Products