Buy more than* S$200* and get FREE SHIPPING

Thermodemand

Outer Diameter (mm)
15x30
Diameter (phi mm)
Temperature-indicating section / 5
Specification
3-point display type
Application
1) Temperature control of overheating at indoor and outdoor 2) Temperature inspection of power generation, substation equipment by power supply companies factories 3) Temperature control of heat treatment process 4) Other temperature monitoring purpose
...see all>
Product Options
ADD TO CART
Discoloring Temperature Pricision (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discoloring Temperature Pricision (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95-105-115 +/-2 1Box(20Sheet) 1 3R-95 09603666 58.99 SGD
Shipped after 2018-05-31
110-120-130 +/-2 1Box(20Sheet) 1 3R-110 09603693 58.99 SGD
Shipped after 2018-05-31
130-140-150 +/-2 1Box(20Sheet) 1 3R-130 09603711 59.99 SGD
Shipped after 2018-05-31
210-220-230 +/-3 1Box(20Sheet) 1 3R-210 09603797 58.99 SGD
Shipped after 2018-05-31
75-85-95 +/-2 1Box(20Sheet) 1 3R-75 09603623 58.99 SGD
Shipped after 2018-05-31
80-90-100 +/-2 1Box(20Sheet) 1 3R-80 09603632 59.99 SGD
Shipped after 2018-06-04
85-95-105 +/-2 1Box(20Sheet) 1 3R-85 09603641 58.99 SGD
Shipped after 2018-05-31
160-170-180 +/-3 1Box(20Sheet) 1 3R-160 09603745 58.99 SGD
Shipped after 2018-05-31
180-190-200 +/-3 1Box(20Sheet) 1 3R-180 09603763 58.99 SGD
Shipped after 2018-05-31
190-200-210 +/-3 1Box(20Sheet) 1 3R-190 09603772 59.99 SGD
Shipped after 2018-05-31
200-210-220 +/-3 1Box(20Sheet) 1 3R-200 09603781 56.99 SGD
Shipped after 2018-05-31
230-240-250 +/-3 1Box(20Sheet) 1 3R-230 09603815 58.99 SGD
Shipped after 2018-05-31
70-80-90 +/-2 1Box(20Sheet) 1 3R-70 09603614 56.99 SGD
Shipped after 2018-06-04
150-160-170 +/-3 1Box(20Sheet) 1 3R-150 09603736 58.99 SGD
Shipped after 2018-05-31
65-75-85 +/-2 1Box(20Sheet) 1 3R-65 09603605 59.99 SGD
Shipped after 2018-05-31
100-110-120 +/-2 1Box(20Sheet) 1 3R-100 09603675 58.99 SGD
Shipped after 2018-05-31
120-130-140 +/-2 1Box(20Sheet) 1 3R-120 09603702 58.99 SGD
Shipped after 2018-06-04
140-150-160 +/-2 1Box(20Sheet) 1 3R-140 09603727 58.99 SGD
Shipped after 2018-05-31
170-180-190 +/-3 1Box(20Sheet) 1 3R-170 09603754 58.99 SGD
Shipped after 2018-05-31
220-230-240 +/-3 1Box(20Sheet) 1 3R-220 09603806 58.99 SGD
Shipped after 2018-05-31
60-70-80 +/-2 1Box(20Sheet) 1 3R-60 09603596 56.99 SGD
Shipped after 2018-06-04
90-100-110 +/-2 1Box(20Sheet) 1 3R-90 09603657 58.99 SGD
Shipped after 2018-06-04
ADD TO CART

Related Products