Buy more than* S$200* and get FREE SHIPPING

Thermodemand

Outer Diameter (mm)
15x40
Pricision (deg C)
+/-2
Diameter (phi mm)
Temperature-indicating section / 5
Specification
4-point display type
Application
1) Temperature control of overheating at indoor and outdoor 2) Temperature inspection of power generation, substation equipment by power supply companies factories 3) Temperature control of heat treatment process 4) Other temperature monitoring purpose
...see all>
Product Options
ADD TO CART
Discoloring Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discoloring Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60-70-80-90 1Box(20Sheet) 1 4R-60 09603851 72.99 SGD
Shipped after 2018-05-02
70-80-90-100 1Box(20Sheet) 1 4R-70 09603876 72.99 SGD
Shipped after 2018-05-02
90-100-110-120 1Box(20Sheet) 1 4R-90 09603912 72.99 SGD
Shipped after 2018-05-02
100-110-120-130 1Box(20Sheet) 1 4R-100 09603937 72.99 SGD
Shipped after 2018-05-02
80-90-100-110 1Box(20Sheet) 1 4R-80 09603894 72.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products