Buy more than* S$200* and get FREE SHIPPING

Thermostat Demand Label, 5 dot-display type

4.00 (4)
Dimensions (Vetical x Horizontal) (mm)
15x45
...see all>
Product Options
ADD TO CART
Discoloring Temperature Pricision (deg C) Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discoloring Temperature Pricision (deg C) Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110-120-130-140-150 +/-2 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-110 09604016 56.99 SGD
In stock
90-100-110-120-130 +/-2 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-90 09603991 56.99 SGD
In stock
140-150-160-170-180 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-140 09604043 56.99 SGD
In stock
190-200-210-220-230 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-190 09604095 58.99 SGD
Shipped after 2018-05-25
70-80-90-100-110 +/-2 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-70 09603973 56.99 SGD
In stock
170-180-190-200-210 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-170 09604077 58.99 SGD
Shipped after 2018-05-25
150-160-170-180-190 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-150 09604052 56.99 SGD
Shipped after 2018-05-25
200-210-220-230-240 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-200 09604104 58.99 SGD
Shipped after 2018-05-25
120-130-140-150-160 +/-2 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-120 09604025 56.99 SGD
In stock
130-140-150-160-170 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-130 09604034 56.99 SGD
In stock
210-220-230-240-250 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-210 09604113 56.99 SGD
In stock
80-90-100-110-120 +/-2 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-80 09603982 56.99 SGD
In stock
180-190-200-210-220 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-180 09604086 56.99 SGD
In stock
160-170-180-190-200 +/-3 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-160 09604061 56.99 SGD
In stock
60-70-80-90-100 +/-2 Temperature-indicating portion / 4 Five-point display type 1Box(20Sheet) 1 5R-60 09603964 56.99 SGD
In stock
100-110-120-130-140 +/-2 Display temperature / 4 5 dot-display type 1Box(20Sheet) 1 5R-100 09604007 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Dough surface temperature measurement
4
From Japan
On 2018-03-27 15:51:40
Simple and easy to understand. Because amount is small for price, increase amount hope
This review is about item#9603982.
Thermal runaway monitoring of electronic circuits
5
From Japan
On 2016-06-23 19:56:26
It was quite obvious which side of the huge chassis would keep heat.
This review is about item#09603955.
Confirm heating temperature during molding
2
From Japan
On 2015-05-19 15:55:32
160 ℃ and 170 ℃ have come out in reverse. Is it a setting error?
This review is about item#09604034.
Product temperature management
5
From Japan
On 2014-11-06 15:20:11
I use it in temperature management. It is very convenient.
This review is about item#09604077.

Related Products