Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Split Leather Gloves Shell Knitted Fabric

4.67 (12)
Purpose
Mechanical, civil engineering and construction, architectural, disaster, heavy equipment operation, paint, wiring work, and other general tasks
Strength
Small
Material (backs)
Cotton tricot
Around Palms (cm)
24
Middle Finger Length (cm)
9
Overall Length (cm)
23.5
Weight (g)
130 (1 pairs)
Size
One Size Fits All
Color
Gray
Material
Cow split leather Wrist / rubber
Type
Knit instep
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Pair) 1 305R 06421563 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
During pulverizing operation
4
From Japan
On 2017-12-05 16:01:38
Due to the flexibility of the skin, it lasted longer than expected. I am worried about suturing, but I am satisfied if I consider the price.
This review is about item#6421563.
Farm work
5
From Japan
On 2017-07-26 14:38:05
It's okay to grab thorns. You can grab a viper.
This review is about item#6421563.
Civil engineering
5
From Japan
On 2017-05-22 20:18:39
I feel a soft feeling because it can not do fine work if it is hard
This review is about item#6421563.
Protection
5
From Japan
On 2017-02-28 15:00:41
It has excellent durability, good fit, suitable for small work.
This review is about item#6421563.
Temporary welding and welding etc.
5
From Japan
On 2017-01-19 17:38:16
I have been using this product for about 10 years, but I feel that the quality has declined. I am investigating another glove from such a thing.
This review is about item#6421563.
Equipment maintenance / transportation
4
From Japan
On 2016-06-23 17:38:12
The little finger is a little long. Others have no problem.
This review is about item#06421563.
Replenishment of right hand gloves
5
From Japan
On 2016-06-11 17:16:08
Until now, only the right hole opened and the left was left, so I will use it for that opponent.
This review is about item#06421563.
Removal of iron products
5
From Japan
On 2015-11-22 12:50:15
Fitting to the hand, it was very easy to use.
This review is about item#06421563.
Used on site instead of gloves / leather hands
5
From Japan
On 2015-03-05 17:12:08
Very, fit is good.
This review is about item#06421563.
welding
4
From Japan
On 2014-02-14 14:17:55
I hope it fits my hands I hope the fabric is thicker a little more

Related Products