Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

3.25 (8)
Grindstone Inner Diameter (mm)
15[20]
Rated Time (minutes)
30
Body Size (phi mm)
58
Grinding Wheel Diameter (phi mm)
100
Code
2 heart ? 2.4m
Body Dimensions (Length x Width x Height) (mm)
(I do not include a steering wheel) 255 x 120 x 103
Rated Current (A)
5.3
Revolution (min-1[r.p.m])
10000
Power Consumption (W)
500
Power (V)
100
Cycle(Hz)
50/60
Weight (kg)
About 1.6
Accessories
Offset grinding wheel, wrench, handle, carbon brush 2 months
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DGR-100 09892854 71.31 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 0
1 star 2
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
Weld finish
1
From Japan
On 2014-12-11 08:48:00
At the beginning of purchase, the frequency of use was extremely low because it was using the blade for final finishing, but if you raise the frequency of use slightly (continuous use is about 10 minutes), white smoke is brought from the switch area Although it was cutting, since the power turned on without permission, it pulled out from the outlet. I am scared and I do not think I will use it anymore.
Metal processing of DIY as a hobby
5
From Japan
On 2014-10-17 14:42:46
I was looking for a hand grinder to use in the DIY work but I bought it because it was the cheapest on Monotaro's site. Since it is used in DIY, its use frequency is quite low, but it can be used without any problem at all. Although there was a statement that the rotation sound is noisy with the comment of the other person, since it is a grinder at all, the noise at the time of cutting the metal is also nothing to worry at all. Strictly speaking, it is difficult to fix the shaft when replacing the disk, so you can only think of holding the disk securely with waste cloth etc. and only turning the fixing nut and thinking of chootting ... durability etc used for professional use It may not be suitable for personal use, but I think that it is a satisfactory product if it is used by an individual.
This review is about item#09892854.
Used for hobby handicraft. It is for adjusting the length of L-shaped metal fittings.
5
From Japan
On 2014-10-07 21:44:10
The main body was equipped with an auxiliary handle, so it was hard for the safety of the work (not to beat the rotation). Efficiency also improved. The rotation sound was slightly high, but I was able to do what I wanted. It was early for goods to arrive from the order and I am very happy. Although it used for the first time, it is full of things that are easy to handle and cheap in price.
This review is about item#09892854.
Used for polishing steel materials
5
From Japan
On 2014-09-08 17:19:39
Although it is a low price commodity, it does not have heat even if it is used for a long time, so it feels like it can be used for a long time. I think that it can be used for a longer if only the switch can be replaced because there are many other goods that the ON OFF switch is broken.
This review is about item#09892854.
Production of gun parts and shooting gear
3
From Japan
On 2014-09-08 15:39:39
I am worried about a little durability as a professional, but I will endure enough use in terms of cost performance.
This review is about item#09892854.
Finishing of steel furniture production
1
From Japan
On 2014-04-16 19:57:02
For continuous use, the useful life is 0.5 years. Although it is cheap, it has to be replaced in half a year and cost performance is bad. The only reason I am using is light. Because the burden on workers is drastically reduced, they are disposable and used. Recently it has been found that lifespan is extended by replacing carbon early, so that it will be kept for about 8 months if it is half a year or hit.
This review is about item#09892854.
Tile cutting
3
From Japan
On 2013-07-28 08:01:19
It can be the attention of the site with the sound of a big motor. It is not worrisome by the explosion for the part to cut tiles, but it may stand out when deburring or a little work
This review is about item#09892854.
Building hardware installation
3
From Japan
On 2008-11-26 22:24:35
Since there is no power, when turning the member, strongly pushing rotation stops.
This review is about item#09892854.

Related Products