Buy more than* S$200* and get FREE SHIPPING

Variable Speed Disc Grinder

3.09 (22)
Grindstone Inner Diameter (mm)
15[20]
Rated Time (minutes)
30
Body Size (phi mm)
58
Grinding Wheel Diameter (phi mm)
100
Code
2 heart ? 2.4m
Body Dimensions (Length x Width x Height) (mm)
(I do not include a steering wheel) 280 x 120 x 103
Rated Current (A)
5.3
Revolution (min-1[r.p.m])
5500 to 10000
Power (V)
100
Cycle(Hz)
50/60
Weight (kg)
1.5
Accessories
Offset grinding wheel, wrench, handle, carbon brush 2 months, soft pads, paper disk
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DGR-110SC 09892863 82.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 2
1 star 7
Review Rating: 3.09
22 Customer Reviews
The reviews are automatic translation.
It dropped rust products
4
From Japan
On 2017-03-24 19:02:39
While also wrote other people is certainly sound picky, but I think that can be good for the price, is a good useability of rotation is changed.
This review is about item#9892863.
Polishing of cutlery.
5
From Japan
On 2017-01-13 06:43:04
First of all, is that the cheap price. And conversion of the rotational speed is smooth thing. Usually, I can not subtle polishing it's 12000 rotation, was looking for a grinder that can adjust the rotation. Work with this speed grinder is now to be able to smoothly.
This review is about item#09892863.
Use in a lot of work
5
From Japan
On 2016-06-02 19:40:18
Weight is not worried Firmly adapt to the hand Rotation speed adjustment is very convenient Or auxiliary handle use occasionally Although motor sound is there in its own way Nikki happy
This review is about item#09892863.
Repair of FRP products
4
From Japan
On 2016-06-01 16:17:13
Easy to use
This review is about item#09892863.
Cut process
1
From Japan
On 2016-05-28 06:11:10
Anyway, the noise of the gear is terrible (rattle). Looking at the middle to open the gear part, sure enough the amount of grease sounds hollow. Grease is not completely painted bottom line of gear. This if grease also I should have bought together. Other reviews about the noise also, perhaps the cause is not the same. Mere frightening to think that is building a tool with such a danger to grease nor wet decent. Doubt the corporate structure.
This review is about item#09892863.
Aluminum, polishing work such as stainless steel
3
From Japan
On 2016-02-11 21:37:50
I guess you are many sound and vibration than I thought, but settle for considering the price.
This review is about item#09892863.
Mainly cutting (angle, etc.)
5
From Japan
On 2015-12-21 17:34:41
Since the rotation can be low recoil is less I think that sell Once suited to home improvement. It was good to buy
This review is about item#09892863.
Polishing and cutting work
2
From Japan
On 2015-12-01 16:15:53
This gear sound at the time of medium and low-speed use is terrible, worrisome than motor sound because the sound skinny. The I bought the transmission model to mind the noise, but the more annoyingly disappointed I think what is missing gear. You can use Speaking at or can not be used or can be used, but many vibration and can compared with those of domestic manufacturers, the sound was also a commodity for Nari price large. Since become unpleasant mood every time you use, be higher next will buy domestic manufacturers goods.
From car parts production to the camera parts production.
5
From Japan
On 2015-09-11 13:03:18
The company's speed grinder had used eight years. You can use in many situations. Especially considering the neighborhood nuisance, such as night work disk grinder to turn at low speed, it is good.
This review is about item#09892863.
Roughing of the drum body, polishing
3
From Japan
On 2015-02-24 03:30:16
For some reason when you are using (when the load is applied strongly?) Speed ​​will be down to. We use while cycling the switch. Frequency I think that there is comparatively. I do not know whether whether a defective product? Since a short period of use, durability is not sure.
This review is about item#09892863.

Related Products