Buy more than* S$200* and get FREE SHIPPING

1/8 Stitcher Wooden Handle

3.75 (4)
Roller Diameter (mm phi)
38
Roller Width (mm)
3
Weight (g)
140
Length (mm)
190
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 936 09612337 14.26 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Pasting rubber patch
4
From Japan
On 2015-06-20 15:59:51
It was nice to have a value as it was a product I saw
This review is about item#09612337.
Puncture of puncture repair patch
5
From Japan
On 2012-12-27 18:23:10
The price is also cheap and very satisfying.
This review is about item#09612337.
Bicycle puncture repair
3
From Japan
On 2011-12-22 23:01:04
Is it okay if I agree with this price? I thought. If possible, is it easier to use a smaller jagger?
This review is about item#09612337.
Patch crimping etc. when tube tire puncture etc.
3
From Japan
On 2011-10-15 17:56:04
I thought that the jaggedness of the roller was too rough and difficult to use.
This review is about item#09612337.

Related Products