Buy more than* S$200* and get FREE SHIPPING

Flat Tire Repair Agent, Uniseal Ultra, Internal and External Repair Material

4.42 (12)
...see all
Product Options
ADD TO CART
Compatible Patch Size (phi mm) Nail Hole (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Patch Size (phi mm) Nail Hole (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Passenger cars and trucks 50 MAX6 7 1Box(14Sheet) 1 250UL 09612136 61.84 SGD
Shipped after 2017-07-24
Passenger cars and trucks 50 MAX8 10 1Box(14Sheet) 1 251UL 09612145 70.88 SGD
Shipped after 2017-07-24
Passenger car / truck 35 MAX3 4 1Box(24Sheet) 1 249UL 60532577 97.28 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Car tire puncture repair
5
From Japan
On 2016-12-14 11:22:43
Seal is also attached to the shaft part, close contact is easy and easy to use. We use it together with TECH cement.
This review is about item#9612136.
Tire puncture repair
5
From Japan
On 2016-12-13 17:33:31
Seals are also attached to the shaft part, so close contact is very good. We use it together with TECH adhesive.
This review is about item#9612136.
Puncture repair
3
From Japan
On 2016-11-07 15:46:57
Since it is a maker item, it is satisfactory to use without any problem.
This review is about item#9612136.
Internal repair
5
From Japan
On 2015-05-18 18:35:55
It was easy to use
This review is about item#09612136.
Tire puncture repair
3
From Japan
On 2015-02-27 15:54:47
Since it is a maker item, it can be used without problems.
This review is about item#09612145.
Puncture repair
4
From Japan
On 2014-06-15 19:36:21
no problem
This review is about item#09612136.
Tire puncture repair
5
From Japan
On 2013-09-10 19:24:54
Easier to use than I thought
This review is about item#09612136.
Repair of chew breath tire
5
From Japan
On 2012-10-19 09:37:00
It adheres well to the tire.
This review is about item#09612136.
Used for light trucks, passenger cars
5
From Japan
On 2012-05-08 18:28:43
It surely stops. I stock two kinds at all times.
This review is about item#09612145.
Puncture repair
3
From Japan
On 2012-04-15 12:15:57
I do not really understand
This review is about item#09612136.

Related Products