Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Tire Ply Dimension (mm) Compatible Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Tire Ply Dimension (mm) Compatible Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 70x115 Passenger cars, trucks - For radial tires 1Box(10Sheet) 1 166 CT-12HD 34885067 87.99 SGD
Shipped after 2018-01-30
1 60x110 Passenger cars and trucks # 167 CT-12 For radial tires 1Box(10Sheet) 1 167 CT-12 09612041 41.99 SGD
In stock
1 75x145 Track # 169 CT-14 For radial tires 1Box(10Sheet) 1 169 CT-14 09612057 62.99 SGD
In stock
1 65x80 Passenger cars and trucks - For radial tires 1Box(10Sheet) 1 164 CT-10HD 34885051 55.99 SGD
In stock
4 125x150 - - - 1box(10sheet) 1 178 56404294 409.99 SGD
Shipped after 2018-01-30
4 125x250 - - - 1box(10sheet) 1 182 56404303 259.99 SGD
Shipped after 2018-01-30
5 190x500 - OR - 1sheet 1 188 56404337 179.99 SGD
Shipped after 2018-01-30
4 125x330 - - - 1box(5sheet) 1 184 56404312 299.99 SGD
Shipped after 2018-01-30
4 140x405 - - - 1box(5sheet) 1 186 56404328 449.99 SGD
Shipped after 2018-01-30
2 75x125 Track # 170 CT-20 For radial tires 1Box(10Sheet) 1 170 CT-20 09612066 74.99 SGD
In stock
3 100x125 Track #177 CT-33 For radial tires 1Box(10Sheet) 1 177 CT-33 09612084 159.99 SGD
Shipped after 2018-01-30
1 45x75 Passenger cars and trucks # 165 CT-10 For radial tires 1Box(20Sheet) 1 165 CT-10 09612032 47.99 SGD
In stock
2 75x165 Track # 172 CT-22 For radial tires 1Box(10Sheet) 1 172 CT-22 09612075 119.99 SGD
Shipped after 2018-01-30
3 100x200 Track # 180 CT-40 For radial tires 1Box(10Sheet) 1 180 CT-40 09612093 169.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Repair side of radial tire
5
From Japan
On 2017-10-29 07:45:26
I made the side of the tire rupture about 2 cm. Since it was still a brand-new one, repair of the normal side could not be done by the trader. Because it uses a tire for snow at low speed, it sticks this from the inside and uses it in the tube. For now I am using it without problems.
This review is about item#09612041.
Tire puncture repair
5
From Japan
On 2016-08-23 16:06:40
The price is reasonable, perfect with what I was looking for.
This review is about item#9612041.
Puncture repair
3
From Japan
On 2016-04-15 16:52:03
It is useful because it can be used for both inner repair and tube
This review is about item#09612032.
Puncture repair
5
From Japan
On 2016-04-11 08:37:14
I always use it so I can use it with confidence.
This review is about item#09612032.
For puncture repair
5
From Japan
On 2015-12-09 15:40:05
Radial batch It was even better if it was a little smaller, it feels great to use it for 2 t car
This review is about item#09612041.
Medium and large puncture repair
5
From Japan
On 2015-09-04 10:39:58
I always use this radial patch. There is a sense of security when using it.
This review is about item#09612032.
Tire repair of passenger cars
5
From Japan
On 2015-03-02 18:44:49
For the product, there are no special problems and it is good. However, because there is no instruction manual etc., you may feel confused about how to use for those who do not understand.
This review is about item#09612041.
Tire puncture
5
From Japan
On 2015-01-14 19:04:26
good
This review is about item#09612032.
Puncture repair
5
From Japan
On 2014-11-17 13:03:02
It is good.
This review is about item#09612041.
Puncture repair
5
From Japan
On 2014-08-08 15:08:57
It was good
This review is about item#34885051.

Related Products