Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LP High Pressure Sign Magnet Square, "Danger"

4.50 (2)
Text Color
Reflective yellow
Material
Resin magnet (chlorinated polyethylene)
...see all>
Product Options
ADD TO CART
Shape Type Type Classification Character Contents Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Type Classification Character Contents Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Vehicle warning label LP high-pressure gas relationship Crisis 400 square x0.8mm 371-8921 1Sheet 1 P-4M 02521267 75.99 SGD
In stock
Vehicle signs Hazardous material Vehicle signs LP high pressure gas connection Danger 300x300x0.8 mm 371-8930 1Sheet 1 P-5M 02521294 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When carrying dangerous goods in a vehicle
4
From Japan
On 2016-06-10 07:45:28
It is convenient because it can be removed when transporting dangerous goods in vehicles.
This review is about item#02521294.
Attach to the vehicle
5
From Japan
On 2013-04-24 15:08:50
It is easy to handle, I am satisfied.
This review is about item#02521294.

Related Products