Buy more than* S$200* and get FREE SHIPPING

SWT Safety Work Anti Slip Tape

5.00 (1)
Caution
Not suitable for underwater or pool use
Purpose
For stairs, kitchen flooring, and hallway floors
Material (reverse side)
Backing paper: liner paper
Tape Thickness (mm)
0.7
Tape Length (m)
4.5
Base Material
Vinyl chloride
Operating Temperature Range (deg C)
-20 - 60
Type
Roll type
...see all>
Product Options
ADD TO CART
Adhesive Tape Width (mm) Color Construction temperature (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) Color Construction temperature (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic type 25 Colorless and transparent more than 10 1Roll 1 SWT-25 07168804 22.99 SGD
In stock
Acrylic 50 Colorless Transparent 10 or more 1Roll 1 SWT-50 07168813 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for the stairs of the house.
5
From Japan
On 2013-02-06 19:08:46
It was a product as per the image.
This review is about item#07168813.

Related Products