Buy more than* S$200* and get FREE SHIPPING

Air Hose Reel

2.34 (32)
Caution
If the red symbol on the hose is visible, do not pull it out any further. If strongly pulled it, the winding feature will start to lose its effect Please be careful to keep the main body in the right orientation (the hose mouth should always be horizo
Materials (cover)
(Main part) Resin
Dimensions (Width W x Height H x Depth D) (mm)
220x220x60
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
5x8
Hose Dimension (Overall Length) (m)
7.5
Material (Hose)
PU
Mounting Bracket (primary side)
R1/4(PT1/4)
Mounting Bracket (secondary side)
1 / 4 socket Kapler
Maximum Working Pressure (MPa)
0.7
Weight (kg)
1.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09604883 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 5
1 star 16
Review Rating: 2.34
32 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2018-04-04 13:44:56
It is bad and involuntarily makes it useless. I am sleeping in the warehouse.
This review is about item#9604883.
Used for air tools
1
From Japan
On 2016-02-17 18:41:35
I could not sprinkle it, so waste it
This review is about item#09604883.
To store the air hose which was left in the factory
4
From Japan
On 2015-10-05 14:44:04
As the air hose was stored in the factory all the time, the air hose that was in the way was cleaned up cleanly and it was saved. The price is also cheap and very good. What is disappointing is that it can not be rolled up at once when rolling up the hose. I would appreciate it if you can improve here.
This review is about item#09604883.
Air blow at your own work space
4
From Japan
On 2015-09-22 20:32:05
There is a difficulty in winding and rewinding. But, I am satisfied because this price.
This review is about item#09604883.
Machine cleaning work
1
From Japan
On 2015-06-10 12:43:31
I purchased it for the purpose of automatic winding, but I could not take up after use and asked me to change the product. Replacement items also require labor and time to store as the operation is unstable and it returns or is caught. Even though it is cheap, it is not cheap enough not to be discouraged, and it is disappointing with this quality with its own brand name. I regret that I saw the reviews later and looked ahead. I expect credit recovery.
This review is about item#09604883.
It was too small for car / motorcycle maintenance. Impact tightened 4 kg with compressor pressure 8 kg
2
From Japan
On 2015-02-17 20:44:11
Impact tightened 4 kg with compressor pressure 8 kg
This review is about item#09604883.
Use of air tools
1
From Japan
On 2014-07-17 12:20:11
Automatic winding is too bad. Once taking out the hose it will take a long time to wind up
This review is about item#09604883.
Cleaning machine
2
From Japan
On 2014-02-12 16:04:06
The rewinding of the hose can not be completed in one operation, even when the hose is put out, it will not stop at the desired length,
This review is about item#09604883.
As attached to the wall, as an air duster
2
From Japan
On 2013-12-20 11:19:09
The return of the hose is bad, and the discharge force feels weak. In that case, it is better to go out a little more and purchase the manufacturer.
This review is about item#09604883.
Machine tool clipping
4
From Japan
On 2013-12-11 17:49:46
The price is also cheap and the delivery date is saved soon.
This review is about item#09604883.

Related Products