Buy more than* S$200* and get FREE SHIPPING

Electrostatic Safety Shoes S Force

3.83 (6)
Material (toe core)
steel, Made of steel
Foot Width
3E, 3E
JIS Standard
103 standard equivalent (electrostatic), 103 Standard equivalent (static)
Standard Weight (g/1 leg)
About 545 (25.5cm), About 545 (25.5 cm)
Material (Sole)
rubber, Rubber
Material (Skin)
Synthetic leather + leather (part)
Length (cm)
20.0, 20.0
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 1Pair 1 ZA-49 09614525 66.99 SGD
In stock
25, 25.0 1Pair 1 ZA-49 09614534 67.99 SGD
In stock
25.5, 25.5 1Pair 1 ZA-49 09614552 67.99 SGD
In stock
26, 26.0 1Pair 1 ZA-49 09614561 72.99 SGD
In stock
26.5, 26.5 1Pair 1 ZA-49 09614577 72.99 SGD
In stock
27, 27.0 1Pair 1 ZA-49 09614586 72.99 SGD
In stock
28, 28.0 1Pair 1 ZA-49 09614595 72.99 SGD
In stock
29, 29.0 1Pair 1 ZA-49 09614604 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance work
4
From Japan
On 2017-04-05 19:36:43
Because maintenance work is done, it is dirty and breakage is attached, but it is saved because it is inexpensive with electrostatic shoes.
This review is about item#9614586.
Used for holiday outdoor work in general
4
From Japan
On 2016-04-05 20:43:02
As a safety shoe, it is light and soft so it has a fit and it is easy to wear, easy to walk, easy to move, good impression. Also rubber sole is slippery and has a sense of security. On the contrary, because the sense of safety and robustness unique to safety shoes are poor, I feel somewhat unsatisfactory, and I am a little worried about durability because it is soft.
This review is about item#09614552.
Filling operation with LPG stand, refueling work to motorcycles
4
From Japan
On 2014-01-03 23:46:53
Although it is easy to remove or wear, it is easy to wear, but I do not know whether the leather is hard or the inside is hard or the height of the instep of the foot does not match, but when walking it rubs the ankle and leaves skin.
This review is about item#09614561.
Heavy loading
2
From Japan
On 2013-04-12 14:59:28
A hole was opened in the heel at once.
This review is about item#09614525.
Disaster relief activity
5
From Japan
On 2011-04-08 16:44:06
There is no hardness of the ankle part which tends to be in the boot type of this hand and it is easy to walk for easy walking from the beginning The sole seems to be dirty but it is strong 26.5 It is correct answer bought 27.0
This review is about item#09614586.
Commuting on rainy days
4
From Japan
On 2009-06-14 11:23:10
The sole of the shoe is solid and is generally good. At the beginning I felt that the iron core slightly hit it, but it ceased to be bothering me for a while. Next time I may buy one size upper.
This review is about item#09614561.

Related Products