Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Siphon Spray Gun

Air Blast Distance (mm)
200
Air Pressure (Mpa)
0.3
Air Consumption (L/min)
85
Weight (g)
460
...see all>
Product Options
ADD TO CART
Nozzle Diameter (phi mm) Fluid Discharge Rate (mL/min) Mounting Screw Diameter Paint Supply System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Diameter (phi mm) Fluid Discharge Rate (mL/min) Mounting Screw Diameter Paint Supply System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 100 (Paint): G1 / 4, (air): G1 / 4 Suction-type 1PC 1 CREAMY(KP)7S-10 09680097 129.99 SGD
Shipped after 2018-06-28
1.2 120 (Paint) :G1/4, :(air) G1/4 Suction system 1PC 1 KP7S-12 09680106 129.99 SGD
In stock
ADD TO CART

Related Products