Buy more than* S$200* and get FREE SHIPPING

Leather Gloves With A Back Seam

3.80 (5)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Strength
Middle
Palm Width (cm)
About 12.0
Middle Finger Length (cm)
About 9.0
Overall Length (cm)
About 24.0
Size
One Size Fits All
Material
Cow leather
Specification
Back seam Base of thumb: with split leather pad
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12Pair) 1 107AP special 07579975 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Steel loading and unloading
5
From Japan
On 2017-10-11 05:32:46
It is moderately cheap and strong. I have been buying again for years.
This review is about item#07579975.
Welding operation
1
From Japan
On 2015-11-25 14:52:21
Although I thought that it was solid, it was thought that it was solidly made but sewing was bad so the place of the backstitch could be torn right away, the hole was opened in the skin, etc. making was the worst. Because the price is high, people who work are tolerating and using it.
This review is about item#07579975.
When welding
4
From Japan
On 2014-10-30 13:36:06
Leather is soft and seems to be comfortable to wear. However, the thumb part may be easy to break.
This review is about item#07579975.
welding
4
From Japan
On 2014-06-14 11:12:43
Since leather gloves that we had purchased in large quantities have disappeared, we decided to buy some kinds and compare them. In the general election for leather glove selection by employees, this product was the absolute ace which took 80% of votes without leaving other leather hands.
This review is about item#07579975.
Welding operation
5
From Japan
On 2010-09-25 13:34:46
It is easy to use, strong and long lasting and has a reputation for welding work. I think that it is still better if the price is a little easier.
This review is about item#07579975.

Related Products