Buy more than* S$200* and get FREE SHIPPING

Split Leather Gloves With A Back Seam

3.38 (8)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Palm Width (cm)
About 12.0
Middle Finger Length (cm)
About 9.0
Overall Length (cm)
About 24.0
Size
L
Material
Cow split leather
TRUSCO Part Number
308-7247
Specification
Back seam Base of thumb: with split leather pad
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 107AP 07579984 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
To handle wires
5
From Japan
On 2017-09-25 15:23:09
Working with bare hands and wire stuck, I was looking for thick leather gloves. Texture Feel Feel Good workability.
This review is about item#7579984.
It is reinforcement work.
5
From Japan
On 2016-09-29 18:25:40
Soft and durable Easy to use and durable Please give me a cheaper price amount
This review is about item#7579984.
At the time of grinding
3
From Japan
On 2016-01-01 14:19:55
It is resistant to friction because it has attention.
This review is about item#07579984.
Welding operation
4
From Japan
On 2015-12-26 14:04:28
Until now, I bought it for monotaro, it is the best. From the beginning, leather is soft and easy to use. Durability also lasts longer than other leather hands.
This review is about item#07579984.
welding
4
From Japan
On 2015-07-23 14:37:38
It is quite durable even in the back stitch type, and I repeat it many times. I would appreciate it if it is a bit cheaper. I am purchasing it aiming at 10% OFF.
This review is about item#07579984.
Welding · General work
1
From Japan
On 2014-02-24 21:58:47
The quality of leather is thick, slightly stiff, tight and wonderful. I liked it best with the skin I've ever used. However, the back of the left hand was broken, had only a day and a half. Also the second pair of leathers was also unraveled in the left and right hands in a day and a half, and they stopped with a stapler, but next time the index finger was broken. I got burned when I picked up the used welding rod without noticing it. I do not know whether the thread quality is weak or sewing is bad, but I will repeat after improving.
Used for handling wire ropes in transportation work
4
From Japan
On 2013-12-08 09:47:58
Previously, 107 APN was paid internally, but since the dissatisfaction of durability was high from the scene, I changed it here. I tried to pay three times but it seems good not to complain from the site.
This review is about item#07579984.
Construction work
1
From Japan
On 2011-07-24 19:34:22
Until now I have been designing this Kawate for about 10 years but the first item of this product was torn by two days, the second piece was broken part of the finger from the beginning, and I used it very much I did not think it was the same as things. I wanted to doubt that the contents are different. I think that I will not buy the product in the future.
This review is about item#07579984.

Related Products