Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Temperature Control Soldering Iron, Lead Free Solder Supported

Soldering Iron Part
Voltage /AC24V Power/ 72W
AS ONE Part Number
1-9769-01
Temperature Setting Range (degree c)
50 to 450
Rated Voltage AC V
100(50/60Hz)
Earth Resistance
BELOW 2ohm
Trowel Mass (g)
28 (without cord)
Overall Length of Trowel Part (mm)
158 (excluding cord armour)
Leak Voltage (mV)
2 or less
Insulation Resistance (Mohm)
100 or more (DC500V)
Power Cord (m)
1.2 (3 core cord, ground pin plug)
Body Dimensions (Length x Width x Height) (mm)
146x115x98
Body Weight (kg)
1.8 (without cord)
Cord Length (m)
1.2 (Trowel--temperature control space)
Power Consumption (W)
80
TRUSCO Part Number
305-9791
Accessories
Iron holder, standard tip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RX802AS 09677175 -
Discontinued
[x]
ADD TO CART

Related Products