Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soldering Iron, Mini Station

5.00 (2)
Soldering Iron Part
Voltage / 100V
Temperature Setting Range (degree c)
250 to 450
Rated Voltage AC V
100(50/60Hz)
Earth Resistance
0.3
Trowel Mass (g)
41
Overall Length of Trowel Part (mm)
(I except code Armor) 195
Leak Voltage (mV)
0.1 or less
Insulation Resistance (Mohm)
100 or more (500V/DC)
Temperature Control System
Sensor feedback (ON-OFF control)
Heater
Ceramic
Power Cord (m)
1.5 (3-wire cord plug earth pin)
Body Dimensions (Length x Width x Height) (mm)
85x100x57
Body Weight (g)
(Except code) 266
Cord Length (m)
1.2 (iron part - between stations)
Power (W)
100
Power Consumption (W)
85
Description
The workability up by adopting a new grip design that is easy to use. It is shipped with a Quick Start circuit temperature calibration volume of quick rise to the set temperature from power ON. Accurate temperature calibration is possible when replacing the heater and tip. High cost performance model of small and light.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PX501 09677184 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Printed-circuit board mounting
5
From Japan
On 2017-11-21 09:43:23
Easy to use as the temperature rises quickly and it is stable even if it is used for a long time.
This review is about item#9677184.
Used for repair and processing of electronic equipment
5
From Japan
On 2013-05-01 18:51:39
I am satisfied early to use temperature. It is very good without using conventional burning too long due to long repair time etc.
This review is about item#09677184.

Related Products