Buy more than* S$200* and get FREE SHIPPING

Soldering Controller

Soldering Iron Part
Voltage / 100V
Temperature Setting Range (degree c)
250 to 450
Rated Voltage AC V
100(50/60Hz)
Earth Resistance
0.3
Trowel Mass (g)
41
Overall Length of Trowel Part (mm)
(I except code Armor) 195
Leak Voltage (mV)
0.1 or less
Insulation Resistance (Mohm)
100 or more (500V/DC)
Temperature Control System
Sensor feedback (ON-OFF control)
Heater
Ceramic
Power Cord (m)
1.5 (3-wire cord plug earth pin)
Body Dimensions (Length x Width x Height) (mm)
130x48x31
Body Weight (g)
(Except code) 75
Cord Length (m)
1.2 (iron part - between stations)
Power (W)
100
Power Consumption (W)
85
TRUSCO Part Number
337-2111
Description
The workability up by adopting a new grip design that is easy to use. It is shipped with a Quick Start circuit temperature calibration volume of quick rise to the set temperature from power ON. Accurate temperature calibration is possible when replacing the heater and tip. High cost performance model of small and light.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PX601 09677202 129.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products