Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Temperature Control Soldering Iron

4.88 (8)
Temperature (deg C)
250 to 450
Power Consumption (W)
70
Weight (g)
90
Overall Length (mm)
210
TRUSCO Part Number
305-9693
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PX-201 09677254 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Adhesion of electrodes
4
From Japan
On 2017-12-28 10:53:41
Small tip diameter is small, suitable for small work. The attached cap is also favorite.
This review is about item#9677254.
Wiring repair of equipment
5
From Japan
On 2017-07-26 14:33:48
Because it is a power equipment, solder does not ride unless there is enough heat, it is useful.
This review is about item#9677254.
It is the soldering of the electronic parts.
5
From Japan
On 2017-01-31 19:40:25
After turning on the power, the temperature becomes usable for about 40 seconds. Because it has a large amount of heat, it is used for a large part of the copper foil.
This review is about item#9677254.
Electronic circuit trial production and barrack experiment
5
From Japan
On 2016-11-25 16:37:39
Variable temperature adjustment with a soldering iron alone There are not expensive goods with large control main body but there are several expensive items but it is hard to use It is extremely valuable, this is a few precious soldering iron, we ask for continuous sales I will. Although it is a repetition purchase for the first time, this time it is devised so that the temperature adjustment knob retracts a little from the main body and does not move inadvertently. On the other hand, I feel that it is somewhat difficult to use for frequent temperature changes. Although the soldering tip is a long life product of copper core iron plating without solder ingestion, I think that you may add to the tip tip variation because you may want to use a copper tip with knowledge of short life.
This review is about item#9677254.
Installation work of electronic parts
5
From Japan
On 2016-08-30 18:41:42
As temperature can be adjusted, parts are not heated too much, and work can be done with confidence. Heating after turning on the power is also easy to use quickly. I use it with my own switch. The heating completion sign lamp is useful.
This review is about item#9677254.
Soldering work
5
From Japan
On 2015-11-07 12:59:05
It is a certain product. You can use it with confidence.
This review is about item#09677254.
Soldering terminal for weak electric
5
From Japan
On 2014-12-25 05:30:01
I used a copper electric soldering iron up to now. The difference is that despite the low wattage, the solder melts quickly, the temperature is stable, and because it is ceramic, it can not drain electricity even if it touches another electrode part. You can work with peace of mind.
This review is about item#09677254.
Production and repair of electronic circuits from general electricity
5
From Japan
On 2014-12-01 19:57:55
Very easy to use and satisfied with the goods themselves, but if there is something of affordability in terms of price, kind of small tip is a little more abundant.
This review is about item#09677254.

Related Products