Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Soldering Iron Tip Cleaner

4.71 (7)
Weight (g)
80
Height (mm)
60
Diameter (phi mm)
59
TRUSCO Part Number
332-2530
Accessories
One exchange cleaner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-40 09677263 10.45 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Maintenance of the superficial in soldering
5
From Japan
On 2017-02-11 10:29:47
It is a commodity that was anxious from before, but is incidentally postage free at 3,000 yen, it bought. Because to clean than you think is a big satisfaction.
This review is about item#9677263.
The solder work
5
From Japan
On 2016-11-03 13:35:44
There are other towards review of that can work comfortably is the tip portion only been cleaned there was a thing that can not be cleaned because the moment that's a sponge tip temperature is lowered to insert the number of times it is not the worry .
This review is about item#9677263.
Tip cleaner
3
From Japan
On 2016-10-30 20:45:21
When there is, it is convenient, would not mind even if there is no. It can be replaced by others. But, since the debris is difficult to spill, the point is good.
This review is about item#9677263.
Cleaning of the tip
5
From Japan
On 2016-10-29 22:25:39
The first time was used this type, is good. I'm glad if you use more quickly.
This review is about item#9677263.
Soldering work
5
From Japan
On 2015-02-19 16:07:20
As scheduled
This review is about item#09677263.
Soldering of the printed circuit board
5
From Japan
On 2014-05-15 20:18:35
Solder residue does not scatter, also to clean the tip. Since the body is soft, clean and easy to good. Instead of cleaning the wire? There was also felt that conscientious What is one plus.
This review is about item#09677263.
Electronic tools
5
From Japan
On 2014-05-11 06:22:26
Since owning the iron holder ST-11 of the same manufacturer uses attached to it. Because even with cleaner place is profitable.
This review is about item#09677263.

Related Products