Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) TRUSCO Part Number Width (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) TRUSCO Part Number Width (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
194 332-2556 92 120 870 1PC 1 ST-52 09677272 29.99 SGD
In stock
126 - 163 150 1100 1PC 1 ST-53 09677281 42.99 SGD
In stock
110 332-2548 92 120 620 1PC 1 ST-51 37031023 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Desk work of soldering work
5
From Japan
On 2016-10-19 04:34:38
It is more solid than it looks, the solder sponge is donut shaped and it is convenient to clean the iron
This review is about item#09677281.
For electronic work
5
From Japan
On 2016-05-23 15:23:07
I purchased two reel types and used 2 reels with different thicknesses. I was surprised that I had to assemble it myself, but it is enough to tighten several plus screws. After introduction, it changed the thickness of solder at the time of work and it became very easy to clean up after work. Even when pulling out solder a long time in the middle of work, the reel table itself has sufficient weight and the ground plane with the desk is a material that is not slippery, so you can work without feeling instability. There are possession which I was sick for traveling and I am satisfied with an appropriate price.
This review is about item#09677272.
For proper use of solder reel
5
From Japan
On 2015-04-09 14:50:27
It is easy to assemble and easy to use It is pleased to organize reels of different thickness and type
This review is about item#09677272.
Soldering work
5
From Japan
On 2015-03-16 05:41:12
Design and assembly are easy and I like it very much.
This review is about item#37031023.
Soldering of printed circuit board
5
From Japan
On 2014-03-28 14:15:26
It is easy to use even on a small desk because it is heavy and has possession. I thought that it was truly goot.
This review is about item#37031023.
Soldering operation
5
From Japan
On 2014-02-27 17:55:32
It is comparable to that of white light. It is attractive in price.
This review is about item#09677272.
For repairing audio equipment
5
From Japan
On 2013-02-27 16:11:24
■ Feelings · Recommended Points ◎ Can place 2 rolls of solder and do not need to take up space ◎ It has a reasonable weight and excellent stability feeling ■ Improvement points ◎ It is not described in the item description that it is "assembly type" It was
This review is about item#09677272.
Soldering operation
5
From Japan
On 2010-08-19 09:10:53
We use solder according to the place of soldering, so it is handy. Also, by installing two reels, the sense of stability naturally increases, so the drawer of solder is smoother than the one for one piece.
This review is about item#09677272.

Related Products