Buy more than* S$200* and get FREE SHIPPING

Curing Sheet J-CRYSTAL CLOTH

4.00 (1)
Purpose
Dust-proof. Partitioning curtains. Eaves' rain cover. Floor curing for construction.
Catch-Phrase
Visually identifiable sheets of lightweight type with transparency and visibility
Grommet Pitch (cm)
About 90
Finishing Dimension (m)
3.52x5.31
Dimensions (m)
3.6x5.4
Color
Natural
Thickness (mm)
0.11
Material
(Sheet body)polyethylene , (eyelet) aluminum, (around the rope) polypropylene
TRUSCO Part Number
337-0585
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 09678593 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for paint booth partitions (as curtain)
4
From Japan
On 2011-07-19 13:37:46
In the maintenance of two wheels (urethane) I purchased it as a curtain for partitions when I wanted to paint. There is no shrinking or discoloration by painting mist. I think that there is no other thing that is so big and cheap. Because it is bigger than necessary, I cut it and use it with scissors (cheap so do not hesitate). It is a material like a sandbag bag. I thought that there was a little more transparency in the item explanation.
This review is about item#09678593.

Related Products