Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Eco type Soundproof Sheet

4.00 (1)
Tensile Strength (N/3 cm)
Vertical 1300, horizontal 1400
Eyelet Inner Diameter (mm)
12
Grommet Pitch (cm)
Vertical about 42 x horizontal about 30
Tensile Strength (N)
Length/170, width/135
Color
Gray
Thickness (mm)
0.19
Material
(Sheet body) polyolefin, (eyelet) aluminum, (around the rope) polypropylene
...see all>
Product Options
ADD TO CART
Finishing Dimension (m) Dimensions (m) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimension (m) Dimensions (m) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1.91 x 3.55 1.8x3.4 18 361-3577 1Sheet 1 - 09678611 189.99 SGD
In stock
About 1.91x5.25 1.8x5.1 22 361-3585 1Sheet 1 - 09678627 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a simple soundproof wall of the generator
4
From Japan
On 2014-06-18 13:12:54
We purchased it as a soundproof measure of a generator used as a power source of hydraulic equipment. I use it by covering the seat around the pipe in a pipe crossed by a pipe, but it has a reasonable effect and it is handy.
This review is about item#09678611.

Related Products