Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Sheet Width (mm) Color Sheet Thickness (mm) Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Color Sheet Thickness (mm) Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3600(1800) Transparent 0.15 2 star folding 1PC 1 - 09906337 249.99 SGD
Shipped after 2018-02-01
1800 Transparency 0.1 Single 1PC 1 - 09678654 89.99 SGD
In stock
3600(1800) Transparency 0.1 2 star folding 1PC 1 - 09678663 179.99 SGD
In stock
1800 Transparent 0.15 Single 1PC 1 - 09906321 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Stretch and stretch it to 3 widths for the background display of the stage decoration.
4
From Japan
On 2017-08-04 18:43:28
It is used for background production of stage decoration. I stuck 3 sheets stretched and hung. We did the replenishment on the floor, but finished in a clean piece without influence of dust etc worried due to electrostatic treatment. Although it does not adhere closely to color material because it is made of polyethylene, this time it seems to be light processing such as lacquer spray, so I am not too worried. I was worried about the weight because it was a hanger of the stage, but it was around 4 kg with 9 m × 5 m, and it was in a usable range.
This review is about item#9678654.
Protection of material scratches
4
From Japan
On 2017-02-02 15:00:40
When I was looking for a thick protective sheet, it was thicker than usual and it was very useful for protecting scratches very much.
This review is about item#9906321.
I am using it as a curing during renovation work.
5
From Japan
On 2013-12-26 15:38:05
From the ceiling to the floor surface, it is seamlessly constructed and durable, I like it very much. I think the price is also conscientious price.
This review is about item#09678663.
Disaster prevention course
5
From Japan
On 2013-09-16 15:12:05
I think that it will be very wrinkle-free and easy to use. Even the equivalent products by manufacturers have differences in price and quality, so I do not know unless I use them, but I tried variously and this product was good.
This review is about item#09678654.

Related Products