NoteBuy more than* S$150* and get FREE SHIPPING

Folding Platform Trolley

3.42 (26)
Noise Reduction
Folded Dimensions (Width W x Depth D x Height H)(mm)
Dimensions (Width W x Depth D x Height H) (mm)
Using Wheels (mm)
Floor Level (mm)
Maximum Loading Capacity (kg)
Silent type
Wheel Width (mm)
Material (Wheel)
Rubber (gray)
Weight (kg)
Body / plastic handle / steel
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKK-120 09681201 -
Customer Reviews
5 star 9
4 star 7
3 star 2
2 star 2
1 star 6
Review Rating: 3.42
26 Customer Reviews
The reviews are automatic translation.
Carrying the heavy weight of
From Japan
On 2015-09-25 00:12:22
Lightly is to be female is easy to use
This review is about item#09681201.
Props delivery to the site
From Japan
On 2015-02-03 19:18:21
Caster fixing bolt portion as rumors It is useless as a commercial product! Passed through 8.5 of the cone was changed to Torasubisu and nut washer of 8Mx35. Mono tallow brand is always the buyer does not become a decent product and without the addition of hand. After I wonder What Monotarou brand also would sell have noticed that the addition of one time? It will be thought-provoking and! You will not have to check the goods tube person at the time of purchase. It is scandalous brand.
This review is about item#09681201.
Loading of the luggage
From Japan
On 2015-01-28 17:07:24
Wheel was good and quiet because the rubber Part of the plastic part of the receiving screws attaching the wheels are worried there is also place had been torn from the beginning when assembling I was worried about not to tear when turning the screw
This review is about item#09681201.
Receipt of goods. Delivery of goods
From Japan
On 2014-12-15 11:54:30
Quiet, light
This review is about item#09681201.
Used when carrying the paint (oil cans)
From Japan
On 2014-11-27 18:14:26
The sound is also a quiet, light and very convenient to put the luggage, It was good to buy.
This review is about item#09681201.
Goods shipment, moving for storage
From Japan
On 2014-10-29 18:09:43
Since the condition was good to buy one before, it was increased buying two to the current 10/2. However, one of the two this time, seems to have very much out. Fall out during the set screw of the wheels move, the truck itself was overturned. Thanks, broken cardboard boxes, some products in was scratched. In direct bolt same because in the resin, because the tap looks somewhat sloppy, but I had been in mind, I have done.
This review is about item#09681201.
Tool portable
From Japan
On 2014-09-05 22:41:39
Reply to it with the use of only two times that same wheel bolted to the other person who had off this number has become a reference for quality improvement, but easy to loose in the commonplace of the truck vibration (not be fixed) The I think the fatal return level
This review is about item#09681201.
Transport of goods
From Japan
On 2014-08-28 14:00:40
It is the second purchase, but except where the position to fix the tire both times does not stick and does not expand the hole with Ryuta deviate am satisfied generally. If possible, what about but has no requirement to do this hard time, if a state in which the tire is marked with?
This review is about item#09681201.
Use in transportation, such as a tool.
From Japan
On 2014-08-11 18:15:16
As soon as bought, the wheels bolted of went off. Side to stop the bolt, because the screw holes of the resin, I want to improve the metal nut.
This review is about item#09681201.
Transportation work light luggage
From Japan
On 2014-08-11 15:23:31
We are, because some carry in your building, which had been looking for whether or not there is inexpensive in the quiet carriage. When in I found this product that. By chance we decided to try and there is also a coupon discount use. Initially, how How about price? Both had been thought, but it was no problem at all try to actually use. Rather, it is a good impression even better here than those that were used in the same price range until now.
This review is about item#09681201.

Related Products