Buy more than* S$200* and get FREE SHIPPING

Outside Micrometer

Purpose
Outer dimension measurement, Outer dimension measurement
Maximum Allowable Error (micro meter)
4
Minimum Display (mm)
0.01
Dimensions C (mm)
6.5
Dimensions B (mm)
29
Dimensions D (mm)
18
Dimensions A (mm)
31
Dimension d (mm)
18
Measuring Range (mm)
0 - 25
Weight (g)
150
Material
Frame / mechanical structural carbon steel Spindle / carbon steel chrome
TRUSCO Part Number
331-7234
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC105-25 09680142 78.14 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products