Buy more than* S$200* and get FREE SHIPPING

Truck Seat, Tarpaulin And Green

2.25 (16)
Color
Green
Thickness (mm)
0.27
Material
POLYESTER + PVC LAMINATION PROCESS
Type
Flat-topped
...see all>
Product Options
ADD TO CART
Sheet Size (mxm) Compatible Vehicle Eyelet Pitch (mm) Number of Eyelet Weight (kg) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mxm) Compatible Vehicle Eyelet Pitch (mm) Number of Eyelet Weight (kg) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8x2.1 Light truck (light -1t) Vertical 515 and horizontal 577 14 1.52 Light Truck Sheet. 1Sheet 1 T-G1 09679792 47.99 SGD
Shipped after 2018-01-22
2.3x3.5 Light truck (1-2t) Vertical 590, horizontal 565 20 3.43 For 1t to 2t-flush joint 1Sheet 1 T-G3 09679801 83.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 3
1 star 8
Review Rating: 2.25
16 Customer Reviews
The reviews are automatic translation.
Hang it on the truck load
3
From Japan
On 2016-10-19 19:39:23
The material is thinner than I thought, the hole seems to open when it is made tense with rubber etc.
This review is about item#9679801.
A carrier
1
From Japan
On 2016-05-18 12:24:20
Because it cracked immediately because of thick, it is not good
Light track curing seat
1
From Japan
On 2016-04-06 14:17:32
This product, as it is also in the review, is quite thin and can not be used. We recommend the product with order code 45524631. To see the thickness, just cutting the seal, things are that it is not returnable. I felt it was a company which only manual correspondence is possible. It is regrettable just to deal with good products which are cheaper than others.
This review is about item#09679792.
Used as a trash can cover
5
From Japan
On 2015-07-31 17:22:25
It is thicker and stronger than I expected. I think that it will be possible to use it elsewhere, so I purchased it again I think that rubber should last a little longer.
This review is about item#09679792.
Light tiger's deck seat cover
1
From Japan
On 2015-06-04 10:37:13
It was an item as per the review. When fitting for the first time, the alignment of the eyelet part was torn by just using the attached rubber. Although it was a correspondence with substitute goods, it took trouble, feeling that it was in vain only to spare time and stopped this item.
This review is about item#09679792.
We use it as a 2 ton truck seat
1
From Japan
On 2015-05-31 18:33:50
The sheet used before the sheet was thin and easy to break was a sheet with a thicker sheet with a thicker sheet and it was a hard sheet to break even if you put a sheet on it, but the sheet purchased this time is thin and easy to break
This review is about item#09679801.
Purchase for light tiger
2
From Japan
On 2015-02-22 09:18:49
As soon as I opened it, I understood the meaning written on the review. Since I do not think it is likely to be used with a car, I use it for curing of temporary loads
This review is about item#09679792.
Cover of light truck bedding. Used to cover vegetables and action tools.
5
From Japan
On 2015-01-30 17:51:28
Since it is still several days to use, durability is unknown, but usability is good. I recommend this to my friends if it is durable.
This review is about item#09679792.
Movement with luggage on it
1
From Japan
On 2014-09-16 08:34:54
The eyelet was weak, it got out of use at the temporary attachment stage and it became useless
This review is about item#09679792.
For light tiger's deck.
5
From Japan
On 2013-12-16 14:35:09
No problem at all!
This review is about item#09679792.

Related Products