Buy more than* S$200* and get FREE SHIPPING

Kite String

4.60 (5)
Caution
Do not use for food product.
Purpose
Anti slip. For carpenter work, vertical and straight. Wound around fishing rod grip.
Material
Cotton
...see all>
Product Options
ADD TO CART
Dimensions (mmxm) Thickness (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mmxm) Thickness (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 380 About 150 367-4096 1Roll 1 A-300 09679695 9.99 SGD
Shipped after 2018-01-22
- 1.5 190 About 150 - 1Roll 1 A-301 09679704 9.99 SGD
Shipped after 2018-01-22
- 2 80 About 150 - 1Roll 1 A-302 09679713 9.99 SGD
Shipped after 2018-01-22
- 3 50 About 150 - 1Roll 1 A-303 09679722 9.99 SGD
Shipped after 2018-01-22
0.7x520 0.7 520 - - 1Roll 1 A-304 32749245 9.99 SGD
Shipped after 2018-01-22
2.5x65 2.5 65 - - 1Roll 1 A-305 32749254 10.99 SGD
Shipped after 2018-01-22
3.5x36 3.5 36 - - 1Roll 1 A-306 32749263 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Tatami mats repair
4
From Japan
On 2015-10-28 09:39:43
It comes in handy as the thread comes out from the middle as it comes out. It is really convenient to purchase this thing at a real store each time because it really is a waste of time, so before using it collectively with other things in advance.
This review is about item#09679695.
fishing rod
5
From Japan
On 2014-01-15 13:49:46
I did not have this thickness at a nearby home center so I bought it. It is convenient because you can pull out the thread from the center. Quality (strength) seems to be problematic. I hope I will make it a little cheaper.
This review is about item#32749263.
fishing rod
5
From Japan
On 2014-01-15 13:47:01
I did not have this thickness at a nearby home center so I bought it. It is convenient because you can pull out the thread from the center. Quality (strength) seems to be problematic. I hope I will make it a little cheaper.
This review is about item#09679713.
As a gardening material, fixation of posts and pipes and attraction of branches.
5
From Japan
On 2013-06-03 03:21:49
I bought 2 m of 80 m, but the thickness of 2 mm as a gardening material was too fat. Since 1 mm was enough, other manufacturers are cheaper and looks good.
This review is about item#09679713.
For repairing tools
4
From Japan
On 2013-01-23 04:16:55
Three kinds of thickened items were prepared. I think whether this is enough.
This review is about item#32749254.

Related Products