Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Specification Weight (g) TRUSCO Part Number Thickness (phi mm) Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Weight (g) TRUSCO Part Number Thickness (phi mm) Length (m) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Issue number / no. 30 133 - 0.85 100 Nylon 1PC 1 A-160 86324402 11.99 SGD
In stock
- 6 494-8769 0.28 50 - 1pc 1 A-154 86324384 1.99 SGD
In stock
- 15 754-0213 0.52 50 - 1pc 1 A-152 86324375 2.99 SGD
In stock
- 8 754-0221 0.37 50 - 1pc 1 A-153 86324393 2.99 SGD
In stock
Issue number / no. 10 - - 0.52 60 Nylon 1Roll 1 A-155 09679731 4.99 SGD
In stock
Issue number / no. 5 - - 0.37 120 Nylon 1Roll 1 A-156 09679747 4.99 SGD
In stock
Issue number / no. 3 - - 0.28 200 Nylon 1Roll 1 A-157 09679756 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Work making
2
From Japan
On 2016-09-30 19:26:11
Thank you for your prompt response. I am dissatisfied with the price.
This review is about item#86324384.
Caring for the garden
5
From Japan
On 2016-05-11 17:35:14
You can use any thickness of thread.
This review is about item#86324402.
Prevention of taking out equipment
3
From Japan
On 2015-12-14 11:05:55
It is unexpectedly cut off easily. Probably because its original use is fishing, it can not be helped.
This review is about item#86324384.
Put a defensive bird net
5
From Japan
On 2015-08-15 12:20:24
It has a defensive bird net in place of sparrow's sparrow. The main body can still be used but the thread has deteriorated. However, orders for only Zhang Yin will not be accepted. Even monoterror seems to be. I searched around the Internet and reached nylon tegus. Slightly thin as a thread? (0.85 mm), it will be enough. More than anything is winding from the beginning. The tension thread attached to the anti-bird net is wound and twisted. I have a bad habit. It is indispensable to wrap around a piece of paper at once, if you do it inadvertently it will not be possible to collect it, the worst case is unusable. Do not get frustrated, because there is no spare of the thread. The defensive brawn net keeps for several years, but the tension yarn deteriorates in one or two years. Why are not traders aware? In addition, please! I would like you to ship only the thread only from the beginning wound around the thread winding.
This review is about item#86324402.
Crows and other hibby birds, measures to protect crops from wild birds
5
From Japan
On 2013-06-12 17:38:22
Watermelon, tomato, etc. Summer vegetables will be delicious, but it is best to use the net as a countermeasure against crows and other birds at the time of ripe, but it takes time and labor Time like transparent thread I heard it in the story of something that there is an effect So there is a feeling that it does not come close when I tried using your nylon texts I think that it is easy and the price is affordable
This review is about item#09679756.

Related Products