Buy more than* S$200* and get FREE SHIPPING

Metal craft

4.00 (3)
2015 Trusco Published Pages
2 0716
2014 TRUSCO Published Page
2-0688
Blade Length (mm)
30, 30
Weight (g)
60, 60
Overall Length (mm)
160, 160
Material
High carbon steel blade (hard chrome finish), High carbon cutlery steel (hard chrome finish)
...see all
Product Options
ADD TO CART
Cutting Edge TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kyokuha, Curved blade 243-1386, 243-1386 1PC 1 350-M 09679783 20.54 SGD
Shipped after 2017-03-27
Straight blade, Straight blade 243-1378, 243-1378 1PC 1 350-T 09679774 19.25 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in the motor of the molding operation
5
From Japan
On 2016-03-10 15:09:26
Site was, but I was using a pair of scissors purchase a different, sharpness is poor, I bought this pair of scissors found in Monotarou's, good sharpness, is a very easy-to-use product! I am very satisfied.
This review is about item#09679783.
The pseudonym scissors
5
From Japan
On 2015-11-28 16:58:51
Seemingly delicate, but the thin metal plate can be firmly cut.
This review is about item#09679783.
Cut of the fine portion of the curve
2
From Japan
On 2015-02-12 19:10:58
As much as possible thin blade is ideal because the tooth part of the scissors would be up turning the beginning of outright, and there is thickness. Although sharpness is satisfied with the preeminent Eventually use abandoned,
This review is about item#09679783.

Related Products

ARS

ARS