Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Snapping Plastic Tiles

4.00 (1)
Heat-Resistant Temperature (deg C)
About 100
Dimension (cm)
40x60
Weight (g)
330
Thickness (mm)
30
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Sheet 1 GR-005 09679826 35.99 SGD
In stock
Beige 1Sheet 1 GR-006 09679835 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used at the entrance of the company
4
From Japan
On 2015-09-02 17:11:30
I was considering other mats like artificial lawn, but I chose this product which is light and easy to clean. I was saved because the size was exactly good. The color of the image looks gray, but in reality it was touch like blue.
This review is about item#09679826.

Related Products