Buy more than* S$200* and get FREE SHIPPING

Car Cleaner

5.00 (1)
Catch-Phrase
Comfort cleaning in the car with various brush shapes!
Fuse
10A (CIGAR PLUG BUILT)
Continuous Opreration Time (min)
30 (No load 25degreeC)
Dimensions (Width W x Depth D x Height H) (mm)
99x233x132
Input Voltage (V)
DC12
Cord Length (m)
4.5 (Cord effective length)
Operating temperature Limits
0 To 40 degree c
Power Consumption (W)
106 (Automatic rotating brushes when used)
Weight (g)
620 / Body, 280 / attachment set
Accessories
AUTOMATIC ROTATING BRUSH, ADAPTER TO CONNECT, CREVICE NOZZLE, EXTENSION HOSE, TUBE FUSE (10A)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.720 09918447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of daily car
5
From Japan
On 2009-10-30 11:59:40
It is quite a good suck. But hair indeed dogs that are tied to my seat is not smoked. With it and the adhesive roller (commonly called Colo (laughs)) will be quite beautiful.
This review is about item#09918447.

Related Products