Buy more than* S$200* and get FREE SHIPPING

Sheet Metal Cutter, Metalca

Minimum Cutting Radius (mm)
12
Number of Revolutions
Drill/1500-3000 rPm (power consumption (W): 350-600) *Always use the drill in rotation (drill) mode.
Body Diameter (phi)
51
Cutting Capability (mm)
Steel plate thickness /1.6(), (stainless steel) 1.0 and 2.0 (copper / aluminium plastic veneer)
Weight (g)
About 400
Overall Length (mm)
180
Set Contents
Body x 1, die x 2 punch bit x 2 hex wrenches, wrench x 1 piece, grip x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MC-01 09681061 -
Discontinued
[x]
ADD TO CART

Related Products