Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sun Wings Slim 450

5.00 (1)
Load Limit (kgf)
Point / 80
Size (mm)
450
Weight (g)
555
Finishing Material
ADC / paint application with an acrylics glow
Caution
Please attach the lower pole center is 650 mm or more higher from a lower foothold during storage.
Application
Metal Clothshorse
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver   1PC 1 450S 09681095 30.99 SGD
Shipped after 2018-06-28
Stain color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 450ST 09681104 30.99 SGD
Shipped after 2018-06-28
Dark bronze *[No return] You cannot return this product. For details, see FAQ. 1PC 1 450DB 09681113 30.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Window with no veranda
5
From Japan
On 2013-01-31 18:33:37
I searched for various things at the home center, but it was a product in a situation where the number of products was in trouble. I am very satisfied.
This review is about item#09681095.

Related Products