Buy more than* S$200* and get FREE SHIPPING

Heat-Shrinkable Tube A

4.64 (14)
Purpose
Insulation, protection and reinforcement of electric wire connections, wire terminals Binding and color identification of wire Protection and insulation resistor, capacitor, etc. Electric corrosion protection and regular corrosion protection of p
Ratio
2:1
Water Absorption Rate (%)
0.10 (23 deg Cx 24 hours) or less
Shrinkage Temperature
115 deg C or more
Tensile Strength (MPa)
10.4 or more
Incombustibility
Flammable
Shrinking Temperature End (Degree C)
115
Shrinking Temperature Start (Degree C)
75
Continuous Use Temperature (deg C)
-55 - 105
Volume Resistivity (ohm cm)
More than 1.0x1016
Elongation (%)
200% or more
Withstand Voltage
AC2.5kV x 60 seconds, without breakdown
Structure
One layer
Compatible Standard
Sumitomo Electric fine polymer specification (specification number R4-0180) and RoHS directives
Length (m)
5
Material
Electronic wire bridged flexible polyolefin resin
Specification
[Flammability] combustible
...see all>
Product Options
ADD TO CART
Name (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5x0.2 Black 1Pack(5m) 1 1.5x0.2 09681217 5.99 SGD
In stock
1.5x0.2 Transparent 1Pack(5m) 1 1.5x0.2 09681314 4.99 SGD
In stock
2x0.2 Black 1Pack(5m) 1 2x0.2 09681226 4.99 SGD
In stock
2x0.2 Transparent 1Pack(5m) 1 2x0.2 09681323 4.99 SGD
In stock
2.5x0.2 Black 1Pack(5m) 1 2.5x0.2 09681235 5.99 SGD
In stock
3x0.25 Transparent 1Pack(5m) 1 3x0.2 09681332 5.99 SGD
In stock
3x0.2 Black 1Pack(5m) 1 3x0.2 09681244 5.99 SGD
In stock
3.5x0.2 Black 1Pack(5m) 1 3.5x0.2 09681253 5.99 SGD
In stock
4x0.2 Black 1Pack(5m) 1 4x0.2 09681262 5.99 SGD
In stock
4x0.25 Transparent 1Pack(5m) 1 4x0.2 09681341 5.99 SGD
In stock
5x0.2 Black 1Pack(5m) 1 5x0.2 09681271 6.99 SGD
In stock
6x0.25 Black 1Pack(5m) 1 6x0.25 09681287 6.99 SGD
In stock
7x0.25 Black 1Pack(5m) 1 7x0.25 09681296 5.99 SGD
In stock
10x0.25 Black 1Pack(5m) 1 10x0.25 09681305 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Insulation of electric wire
5
From Japan
On 2017-06-29 19:48:52
There is no point of dissatisfaction with use. Since a narrow long object is not folded, it is easy to work with no folds at any length.
This review is about item#9681314.
Insulation of lead wire solder part
4
From Japan
On 2016-08-17 10:35:30
As usual, it was able to be used without problems.
This review is about item#9681296.
Koukann
5
From Japan
On 2016-03-09 20:35:47
Iiyo
This review is about item#09681271.
Prototype of special communication cable
5
From Japan
On 2015-04-14 17:17:11
When 50 cm prototype cable covered with SUMITUBE was put in a constant temperature drier and heated at 100 ° C for 30 minutes, it shrank sufficiently and finished to the expected cable.
This review is about item#09681271.
Model wiring connection
5
From Japan
On 2014-09-24 09:56:14
The price is reasonable, and there is no problem in use.
This review is about item#09681217.
Wiring work for weak electricity
5
From Japan
On 2014-09-07 14:21:01
Since it was bent and sent, it was very resistant, but if you leave it in a warm room (about 35 degrees) for about a week, it returns to its original place.
This review is about item#09681262.
Terminal processing of wiring etc.
5
From Japan
On 2014-06-07 22:33:40
I cut it to a certain length to put it in the tool box, but it was shorter by 7 cm than 5 m. The things of other thickness purchased at the same time were about 5 m + 2 ~ 3 cm.
This review is about item#09681323.
Terminal processing of electric wire
4
From Japan
On 2014-03-22 11:09:11
very good
This review is about item#09681226.
Used when handling terminal handling etc. of connector
5
From Japan
On 2014-03-03 18:09:23
It is extremely usable.
This review is about item#09681244.
Purchase as a covering of wiring with car ride
5
From Japan
On 2013-07-29 22:48:03
Purchased for wiring cover because I do caring with DIY. I bought it as a wiring cover to install the LED illumination of the interior. I thought of a corrugated tube of nylon, but I made it into this Sumitube from space, flexibility. I used a thin cord because it is wiring for LED, so I was able to pass two cords for +, -. I installed four LED lamps in the accessory box of the feet foot lamp of the front seat and the center console, the drink holder and used it as the wiring cover, but I still have half the length. I am satisfied because this price is 5 meters.
This review is about item#09681244.

Related Products