Buy more than* S$200* and get FREE SHIPPING

Heat-Shrinkable Tube A

5.00 (1)
Change in Length Rate (%)
-15 or more
Shrinkage Temperature
115 deg C or more
Tensile Strength (MPa)
10.4 or more
Shrinking Temperature End (Degree C)
115
Shrinking Temperature Start (Degree C)
75
Length (m)
1
Specification
[Flammability] combustible
...see all>
Product Options
ADD TO CART
Continuous Use Temperature (deg C) Volume Resistivity (ohm cm) Elongation (%) Name (mm) Structure Ratio Water Absorption Rate (%) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Use Temperature (deg C) Volume Resistivity (ohm cm) Elongation (%) Name (mm) Structure Ratio Water Absorption Rate (%) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 2x0.2 Even 2:01 (24 hours 23 deg C x) 0.10 below Transparent *[No return] You cannot return this product. For details, see FAQ. 1Pack(1PC) 1 2x0.2 09681463 4.99 SGD
Shipped after 2018-01-26
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 4x0.25 Even 2:01 (24 hours 23 deg C x) 0.10 below Transparent *[No return] You cannot return this product. For details, see FAQ. 1Pack(1PC) 1 4x0.25 09681481 5.99 SGD
Shipped after 2018-01-26
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 5x0.2 Even 0.084027777778 (24 hours 23 deg C x) 0.10 below Black   1Pack(1PC) 1 5x0.2 09681411 4.99 SGD
Shipped after 2018-01-22
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 4x0.2 Even 0.084027777778 (24 hours 23 deg C x) 0.10 below Black   1Pack(1PC) 1 4x0.2 09681402 4.99 SGD
Shipped after 2018-01-22
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 3x0.2 Even 2:01 (24 hours 23 deg C x) 0.10 below Black *[No return] You cannot return this product. For details, see FAQ. 1Pack(1PC) 1 3x0.2 09681384 6.99 SGD
Shipped after 2018-01-26
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 1.5x0.2 Even 2:01 (24 hours 23 deg C x) 0.10 below Black   1Pack(1PC) 1 1.5x0.2 09681357 3.99 SGD
Shipped after 2018-01-22
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 2.5x0.2 Even 2:01 (24 hours 23 deg C x) 0.10 below Black   1Pack(1PC) 1 2.5x0.2 09681375 4.99 SGD
Shipped after 2018-01-22
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 3.5x0.2 Even 2:01 (24 hours 23 deg C x) 0.10 below Black   1Pack(1PC) 1 3.5x0.2 09681393 4.99 SGD
Shipped after 2018-01-23
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 7x0.25 Even 2:01 (24 hours 23 deg C x) 0.10 below Black   1Pack(1PC) 1 7x0.25 09681436 4.99 SGD
Shipped after 2018-01-22
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 2x0.2 Even 2:01 (24 hours 23 deg C x) 0.10 below Black   1Pack(1PC) 1 2x0.2 09681366 3.99 SGD
Shipped after 2018-01-22
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 10x0.25 Even 2:01 (24 hours 23 deg C x) 0.10 below Black   1Pack(1PC) 1 10x0.25 09681445 5.99 SGD
Shipped after 2018-01-22
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 3x0.25 Even 2:01 (24 hours 23 deg C x) 0.10 below Transparent   1Pack(1PC) 1 3x0.25 09681472 3.99 SGD
Shipped after 2018-01-22
-55 to 105 1.0 x 10 <SUP> 16 </ SUP> more More than 200% 1.5x0.2 Even 2:01 (24 hours 23 deg C x) 0.10 below Transparent *[No return] You cannot return this product. For details, see FAQ. 1Pack(1PC) 1 1.5x0.2 09681454 6.99 SGD
Shipped after 2018-01-29
-55 - 105 More than 1.0x10<SUP>16</SUP> 200% or more 6x0.25 One layer 2:1 0.10 (23 deg Cx 24 hours) or less Black   1Pack(1PC) 1 6x0.25 09681427 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Insulation of electronic components
5
From Japan
On 2009-07-01 10:42:43
It is a product that is safe only with Sumitomo. Shrinkage also has no problem. It is okay that it will be tightened securely, but it seems to be a little expensive in terms of cost. It would be great if you could withdraw thicker objects with monotales.
This review is about item#09681445.

Related Products