Buy more than* S$200* and get FREE SHIPPING

Heat-Shrinkable Tube A

4.25 (4)
Purpose
Insulation, protection and reinforcement of electric wire connections, wire terminalsBinding and color identification of wireProtection and insulation resistor, capacitor, etc.
Ratio
1.5:1
Water Absorption Rate (%)
(24 hours 23 deg C x) 0.10 below
Shrinkage Temperature
115 deg C or more
Tensile Strength (MPa)
10.4 or more
Shrinking Temperature End (Degree C)
115
Continuous Use Temperature (deg C)
-55 to 105
Volume Resistivity (ohm cm)
1.0x10 to the 16th or more
Elongation (%)
200% or more
Structure
Even
Specification
[Flammability] combustible
...see all>
Product Options
ADD TO CART
Length (m) Color Name (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Name (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 Black 1.5x0.2   1Roll 1 1.5x0.2 09681497 129.99 SGD
In stock
100 Black 3.5x0.2   1Roll 1 3.5x0.2 09681533 76.99 SGD
In stock
100 Transparent 4x0.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 4x0.2 09681621 72.99 SGD
Shipped after 2018-05-02
200 Black 2.5x0.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 2.5x0.2 09681515 129.99 SGD
Shipped after 2018-05-01
200 Transparent 2x0.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 2x0.2 09681603 139.99 SGD
Shipped after 2018-05-01
200 Transparent 3x0.25 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 3x0.25 09681612 139.99 SGD
Shipped after 2018-05-01
200 Transparent 1.5x0.2   1Roll 1 1.5x0.2 09681594 129.99 SGD
In stock
100 Black 5x0.2   1Roll 1 5x0.2 09681551 83.99 SGD
In stock
100 Black 6x0.25   1Roll 1 6x0.25 09681567 87.99 SGD
In stock
200 Black 3x0.2   1Roll 1 3x0.2 09681524 139.99 SGD
In stock
100 Black 4x0.2   1Roll 1 4x0.2 09681542 72.99 SGD
In stock
50 Black 7x0.25   1Roll 1 7x0.25 09681576 45.99 SGD
In stock
200 Black 2x0.2   1Roll 1 2x0.2 09681506 129.99 SGD
In stock
50 Black 10x0.25   1Roll 1 10x0.25 09681585 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Reinforcement of guitar shield and audio cable
3
From Japan
On 2015-11-24 19:59:04
It is not certain whether or not it is from the item of the top place of this summer, but it seems that it is not shrinking uniformly. It may be due to mind ....
This review is about item#09681585.
Protection and insulation of soldered parts
4
From Japan
On 2015-04-10 17:16:04
Protection of soldered parts is also solid, insulation is also made, so it is convenient to use
This review is about item#09681567.
Solder wiring work
5
From Japan
On 2015-03-24 15:54:37
Convenient for wiring work
This review is about item#09681567.
Cover over cable and use for insulation treatment
5
From Japan
On 2015-02-23 11:50:15
It is a repeater. As soon as the tube disappears, it will be ordered and it will be delivered the next day, so it is very much appreciated. I will continue to purchase it from now on.
This review is about item#09681542.

Related Products