Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Light Illuminator

5.00 (1)
Rated Power Consumption (W)
8
Outer Diameter (phi mm)
Fluorescent lamp/92
Rated Voltage (V)
AC100
Weight (g)
350
Specification
phi92 mm fluorescent light type, ring lighting, electronic starter system
Accessories
Includes 1 spare circular fluorescent lamp for replacement
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 RK-8 09681777 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of electronic components
5
From Japan
On 2013-04-29 17:56:33
I was using a genuine product from a large manufacturer of microscopes, but if I tried to replace only a fluorescent lamp with a breakdown, it was an estimate of 20,000 yen alone. In addition, it is necessary separately to freight. Although it is cheap if you use the product of Monotarou, it is good up to the color of the light, the defect is easy to find, the eyes are hard to get tired, I have straightened to the shoulder stiffness. Thank you gratitude thank you.
This review is about item#09681777.

Related Products