Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heat-Shrinkable Tube F, Z

4.82 (33)
Purpose
Insulation, protection and reinforcement of electric wire connections, wire terminals Binding and color identification of wire Protection and insulation resistor, capacitor, etc.
Ratio
2:1
Tensile Strength (MPa)
Before aging /more than 10.4% After aging / more than 7.3% (136 degree c x 7 days)
Shrinking Temperature End (Degree C)
90
Shrinking Temperature Start (Degree C)
60
Insulation Breakdown Voltage (kV)
Before aging/more than AC2.5 After aging / more than AC2.5 (136 degree c x 7 days, survival rate more than 50%)
Continuous Use Temperature (deg C)
-55 - 105
Volume Resistivity (ohm cm)
More than 1.0x1014
Elongation (%)
Before aging /more than 200% After aging / more than 100% (136 degree c x 7 days)
Withstand Voltage
Before aging/AC2.5kV x 60 seconds, without breakdown After aging / 136degreeC x 7 days, AC2.5kV x 60 seconds, without breakdown
Structure
One layer
Compatible Standard
UL224 (authorization file No.E48762), Electrical Appliance and Material Safety Law, elegance corresponding to RoHS Directive
Length (m)
5
Color
Black
Material
Electronic line bridged flexible flame-retardant polyolefin resin
Specification
[Flammability]: flame-retardant, passed VW-1 [Thermal shock] 250degree C x 4 hours, no crack [Low temperature bending]:-30degree C x 1 hour, no crack [Copper corrosiveness]At RH 95%, 23degree C, after being left for 24 hours, 136 degree C x 7 days (no corrosion) [Copper stability] At RH 95%, 23 degree C, after being left for 24 hours, 136 degree C x 7 days (growth over 100%)
...see all
Product Options
ADD TO CART
Shrinkage Temperature Name (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shrinkage Temperature Name (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90deg C or more 1x0.2 1Pack(5m) 1 1x0.2 09681892 6.48 SGD
In stock
90deg C or more 1.5x0.2 1Pack(5m) 1 1.5x0.2 09681901 6.44 SGD
In stock
90deg C or more 2x0.2 1Pack(5m) 1 2x0.2 09681917 6.52 SGD
In stock
90 deg C or more 2.5x0.25 1Pack(5m) 1 2.5x0.25 09681926 7.74 SGD
In stock
90deg C or more 3x0.25 1Pack(5m) 1 3x0.25 09681935 8.60 SGD
In stock
90 deg C or more 3.5x0.25 1Pack(5m) 1 3.5x0.25 09681944 10.17 SGD
In stock
90deg C or more 4x0.25 1Pack(5m) 1 4x0.25 09681953 11.08 SGD
In stock
90deg C or more 5x0.25 1Pack(5m) 1 5x0.25 09681962 11.94 SGD
In stock
90deg C or more 6x0.25 1Pack(5m) 1 6x0.25 09681971 13.50 SGD
In stock
90deg C or more 7x0.25 1Pack(5m) 1 7x0.25 09681987 12.92 SGD
In stock
90deg C or more 8x0.25 1Pack(5m) 1 8x0.25 09681996 14.78 SGD
In stock
90 deg C or more 10x0.25 1Pack(5m) 1 10x0.25 09682005 16.91 SGD
In stock
90deg C or more 12x0.25 1Pack(5m) 1 12x0.25 09682014 18.81 SGD
In stock
90deg C or more 15x0.3 1Pack(5m) 1 15x0.3 09682023 22.97 SGD
In stock
90deg C or more 20x0.35 1Pack(5m) 1 20x0.35 09682032 27.10 SGD
In stock
90deg C or more 30x0.5 1Pack(5m) 1 30x0.5 09682041 41.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
33 Customer Reviews
The reviews are automatic translation.
オーディオ機器の端末処理に
5
From Japan
On 2017-04-12 15:11:46
他の販売会社の100、200Mと価格を比較して みましたが、リーズナブルな価格で1M単位で 購入出来るのが大きなメリットです。 ¥3,000円以上の買い物の時に買って、使用 出来るので大量の在庫を抱えずに済んで 助かります。
This review is about item#9681917.
When the wiring work
5
From Japan
On 2017-04-06 10:15:55
Since the manufacturers product, it can be used safely. If possible, so may be an option, I would appreciate it if you would cut at specified number method.
This review is about item#9682014.
Audio equipment of wiring applications
5
From Japan
On 2017-02-19 14:52:06
Even when compared with the Buy 100M unit, the price is reasonable, without even length long, is in even without just good short.
This review is about item#9681901.
Use the hydraulic hose cover
5
From Japan
On 2017-02-08 18:45:09
When ease of use is very good old, Or the cold when the tube is worried become crisp
This review is about item#9682032.
Insulation processing of lead
4
From Japan
On 2016-08-17 10:36:17
As well as up to now, it could be used without problems.
This review is about item#9681892.
Electric wiring
5
From Japan
On 2016-07-29 18:48:56
In initial use is no problem. Minority purchase, it will be saved to a short delivery time.
This review is about item#09681944.
Insulation of the thick material, the light-shielding
5
From Japan
On 2016-07-15 18:05:33
I think in the general community of the hardware store or the like and is it hard to find things of this width. It was useful very in.
This review is about item#09682023.
Protection of the weak electric cable
5
From Japan
On 2016-05-18 07:37:20
We are satisfied.
This review is about item#09681917.
For electrical work
5
From Japan
On 2016-04-09 22:47:57
Thin size is there Iloilo, it has come in handy. Price there is also a length I think cheap.
This review is about item#09681917.
koukann
5
From Japan
On 2016-03-09 20:31:35
iiyo
This review is about item#09682005.

Related Products