Buy more than* S$200* and get FREE SHIPPING

Heat-Shrinkable Tube F, Z

3.80 (5)
Shrinking Temperature End (Degree C)
90
Shrinking Temperature Start (Degree C)
60
Length (m)
1
Color
Black
...see all>
Product Options
ADD TO CART
Ratio Shrinkage Temperature Continuous Use Temperature (deg C) Volume Resistivity (ohm cm) Name (mm) Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ratio Shrinkage Temperature Continuous Use Temperature (deg C) Volume Resistivity (ohm cm) Name (mm) Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2:01 90deg C or more -55 - 105 1.0x10 <SUP> 14 </ SUP> or more 2x0.2 Even   1Pack(1m) 1 2x0.2 09682075 6.99 SGD
In stock
2:01 90deg C or more -55 - 105 1.0x10 <SUP> 14 </ SUP> or more 30x0.5 Even   1Pack(1m) 1 30x0.5 09682206 37.99 SGD
In stock
2:01 90deg C or more -55 - 105 1.0x10 <SUP> 14 </ SUP> or more 6x0.25 Even   1Pack(1m) 1 6x0.25 09682136 12.99 SGD
In stock
2:01 90deg C or more -55 - 105 1.0x10 <SUP> 14 </ SUP> or more 10x0.25 Even   1Pack(1m) 1 10x0.25 09682163 18.99 SGD
In stock
0.084027777778 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 2.5x0.25 Even   1Pack(1m) 1 2.5x0.25 09682084 7.99 SGD
In stock
0.084027777778 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 1x0.2 Even   1Pack(1m) 1 1x0.2 09682057 6.99 SGD
In stock
2:01 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 7x0.25 Even *[No return] You cannot return this product. For details, see FAQ. 1Pack(1m) 1 7x0.25 09682145 16.99 SGD
Shipped after 2018-02-23
0.084027777778 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 3.5x0.25 Even   1Pack(1m) 1 3.5x0.25 09682102 9.99 SGD
In stock
2:01 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 8x0.25 Even   1Pack(1m) 1 8x0.25 09682154 14.99 SGD
In stock
0.084027777778 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 5x0.25 Even   1Pack(1m) 1 5x0.25 09682127 11.99 SGD
In stock
0.084027777778 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 4x0.25 Even   1Pack(1m) 1 4x0.25 09682111 10.99 SGD
In stock
0.084027777778 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 12x0.25 Even   1Pack(1m) 1 12x0.25 09682172 16.99 SGD
In stock
0.084027777778 90 ℃ or more -55 to 105 1.0 x 10 <SUP> 14 </ SUP> more 20x0.35 Even   1Pack(1m) 1 20x0.35 09682197 24.99 SGD
In stock
2:1 90deg C or more -55 - 105 More than 1.0x10<SUP>14</SUP> 1.5x0.2 One layer   1Pack(1m) 1 1.5x0.2 09682066 6.99 SGD
In stock
2:1 90deg C or more -55 - 105 More than 1.0x10<SUP>14</SUP> 3x0.25 One layer   1Pack(1m) 1 3x0.25 09682093 8.99 SGD
In stock
2:1 90deg C or more -55 - 105 More than 1.0x10<SUP>14</SUP> 15x0.3 One layer   1Pack(1m) 1 15x0.3 09682181 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Manufacture of electronic equipment
5
From Japan
On 2017-08-29 16:11:49
Sumitomo Electric's heat shrinkable tube (SUMITUBE F (Z)) is used for cable wiring all the time conveniently. I am saved because I do not have wasteful stock in 1 m unit.
This review is about item#9682206.
Koukann
5
From Japan
On 2016-03-09 20:20:03
Iiyo
This review is about item#09682154.
protection
3
From Japan
On 2016-02-20 01:33:07
The price is not different from 5 m
As a fixing tool for winding a wire around parts and fixing it
2
From Japan
On 2014-06-12 15:15:36
Working itself was painful because the shrinkage ratio was large. Also, since the shrinkage temperature is high, the member itself is likely to be thermally deformed.
This review is about item#09682206.
Wire tip protection
4
From Japan
On 2014-04-02 15:14:58
The degree of contraction is also quite nice and fairly easy to use.
This review is about item#09682066.

Related Products