Buy more than* S$200* and get FREE SHIPPING

Digital Caliper

3.27 (77)
Purpose
Measurement of outer diameter, inner diameter, depth and uneven
Display Part Color
Black
Minimum Display (mm)
0.01
Allowable Temperature (degreeC)
0-+40
Power
Button cell SR44 (1.55V)
Material
Stainless steel
...see all
Product Options
ADD TO CART
Repeat Pricision (mm) Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Maximum Response Speed (m/sec) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Repeat Pricision (mm) Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Maximum Response Speed (m/sec) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.01 +/- 0.03 9 60 13 30 162 0-100 1.5 or less 1PC 1 100BK 09682425 -
Discontinued
[x]
+-0.01 +-0.03 14 77 16 40 235 0-150 less than 1.5 1PC 1 150BK 09682373 -
Discontinued
[x]
+-0.01 +-0.03 16.5 90 16 50 300 0-200 less than 1.5 1PC 1 200BK 09682382 -
Discontinued
[x]
+-0.01 +-0.04 18 102 17 60 400 0-300 less than 1.5 1PC 1 300BK 09682391 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 12
3 star 13
2 star 9
1 star 17
Review Rating: 3.27
77 Customer Reviews
The reviews are automatic translation.
Dimension measurement
1
From Japan
On 2015-04-23 10:46:02
Do not rely on the digital display. This product is not a vernier caliper (angry)
This review is about item#09682382.
Screw, size measurement of processing repairs, etc.
3
From Japan
On 2014-12-20 22:15:52
I, about up to 40 mm because the hand is large, when easy to measure but that measure more than 40 mm, difficult to hold. Calipers thought it is better to buy a 5 cm long. Once was a 100 mm measuring 150mm or, may buy a 200mm. Digital display is easy to measure. Kindly have a spare battery, peace of mind.
This review is about item#09682425.
Measurement of material
1
From Japan
On 2014-09-03 19:59:28
Although I was using a caliper of Mitutoyo until now therefore buy condition has become worse Not perfect score Turn off the power and origin it is necessary to take the power from the tightening at a time every time to become an open position. Slightly bad slip. The price is cheap but wonder if not to buy next.
This review is about item#09682373.
Measurements of sheet metal
5
From Japan
On 2014-08-30 17:35:51
Because it is displayed in a larger size in the number was good because it is time shortening.
This review is about item#09682373.
Measurement of parts, etc.
5
From Japan
On 2014-08-14 08:23:48
Cost performance is good, finish is also very good. I think if dare case speaking is a little more compact still good and.
This review is about item#09682373.
Measurement of parts
4
From Japan
On 2014-07-09 15:34:06
Different from the third-party products that are inexpensive to sell, there is ease of use (smoothness). Have also attached spare battery, was kind at this price.
This review is about item#09682373.
measurement
5
From Japan
On 2014-06-30 03:46:08
Compact and easy to use as easily
This review is about item#09682425.
Measurement at the time of processing
5
From Japan
On 2014-06-13 00:09:31
It is pretty good. To our intended use is the play was a little lot, but other companies with the same degree. Because you can adjust the play with precision Doraba, we use out the accuracy of the Bishibashi to adjust.
This review is about item#09682425.
Measurement of depth, such as
5
From Japan
On 2014-05-26 18:39:48
Ordinary had been using a caliper, because the digital display super-convenient. It also used to measuring the thickness of the gasket. Enough at this price this feature. It is a high-quality products by far cheap because it also comes with spare batteries.
This review is about item#09682425.
Consumable-state check of parts
5
From Japan
On 2014-05-19 20:14:40
Make a good (no wobble). Accurately achieved.
This review is about item#09682425.

Related Products