Buy more than* S$200* and get FREE SHIPPING

Battery Charger

5.00 (1)
Input Power
Single-phase AC 50/60Hz common
Charging Current (A)
7.5
Charging Voltage (V)
14.4
Code
2-core vinyl code
Input Voltage (V)
100
Operating Temperature Range (deg C)
0 to 40
Weight (g)
0.7
TRUSCO Part Number
355-4325
Compatible
BSL1430, BSL1830
Specification
Cooling supported(with fan)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UC18YSL2 34952163 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Test
5
From Japan
On 2014-02-28 15:53:19
Display of charging status is also kind design, easy to use
This review is about item#34952163.

Related Products