Buy more than* S$200* and get FREE SHIPPING

Rain Ware Bottom

3.70 (10)
Inseam (cm)
71
Dimension (mm)
About 260x170
Material
PEVA
Specification
With polyethylene zipper bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09893387 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 3
1 star 1
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
For dirty work disposable
5
From Japan
On 2016-11-14 14:37:43
With low price like buying for free shipping fee addition, you do not have to dedicate pants to dirty work only. Durability is unknown, but it is worth more than price as it is cheaper than pants. Disposable is also good for being used by people who have asked for support.
This review is about item#9893387.
Site work
2
From Japan
On 2016-03-31 07:25:57
It was impossible on site work
This review is about item#09893387.
At work outside of rain
2
From Japan
On 2015-12-02 16:49:08
The price is thin only for the price. I use it by dividing it as disposable in light work.
This review is about item#09893387.
80 years old When it reaches old age, it is a scrapped car, in case of heavy rain This commutes to work
5
From Japan
On 2015-08-31 18:15:21
Light and unexpected seems durable
This review is about item#09893387.
Still cheap
2
From Japan
On 2014-12-13 16:44:13
I used rubber several times and my back waist broke. It is a disposable item
This review is about item#09893387.
When painting products, to prevent dirt
5
From Japan
On 2013-07-05 13:51:59
I am using it in pair with the raincoat. I am very saved to prevent dirt when painting. I am happy if the price becomes cheaper a little · · · (It will be cheaper for 10 sheets etc ...)
This review is about item#09893387.
Time of the rainy season
5
From Japan
On 2012-05-24 18:55:46
No matter when it rains. I always have it because it is compact.
This review is about item#09893387.
Everyday
1
From Japan
On 2012-04-11 22:58:54
I was able to tear at once. It seems that there is not much difference from that of 100s.
This review is about item#09893387.
Wet day
5
From Japan
On 2012-03-17 16:36:03
You can make your trousers wet even when it suddenly rains. It is good to put on easily.
This review is about item#09893387.
Measures against sudden rain
5
From Japan
On 2010-09-25 14:40:39
It is cheaper than the 100 yen shop.
This review is about item#09893387.

Related Products