Buy more than* S$200* and get FREE SHIPPING

Antitarnish Paper GP-7, M

Caution
It cannot be used on zinc or copper because it has negative effects.
Expiration Year
Unopened / 3 years After packing/12-36 months
Length (m)
100
Width (mm)
1000
Material
75g craft for antirust
Others
The rust-preventive side of vaporability antirust paper is carried out inside, and the sealed package of the subject is carried out, or please let the vaporability antirust paper of the same area as the surface area of a subject coexist in the sealed space.
Specification
High Vapor Inhibitor Ability for iron Passed JIS Z-1535(Vapor Inhibitor Paper).
Application
For steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP-7(M) 09887001 249.99 SGD
In stock
ADD TO CART

Related Products