Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HID Bulb

Color Temperature (K)
5000
Rated Voltage (V)
2013/12/24
Rated Power (W)
35
Color
White
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
D2R 1Set(2PC) 1 DL11 09887184 -
Discontinued
[x]
D2S 1Set(2PC) 1 DL12 09887211 -
Discontinued
[x]
ADD TO CART

Related Products