Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H4 12V

4.22 (36)
Rated Voltage (V)
12
Type
H4
Compatible
Head lamp 2-lamp, 4-lamp outside (some)
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4900 60/55 (brightness 130 / 120 class) White Sonic S 1Set(2PC) 1 RA43 09887412 69.99 SGD
In stock
4400 60/55 (brightness 130 / 120 class) White blaster 1Set(2PC) 1 RA42 09887437 61.99 SGD
In stock
3600 60/55 (110/100 class brightness) White 1Set(2PC) 1 RJ43 09887464 29.99 SGD
In stock
3200 60/55 (brightness 135/125 class) Racing clear 1Set(2PC) 1 RR79 09887473 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 8
3 star 4
2 star 4
1 star 0
Review Rating: 4.22
36 Customer Reviews
The reviews are automatic translation.
Replace valve
5
From Japan
On 2018-01-06 21:02:07
I do not like HID. Every time I am satisfied with Reiblick. I have used several in the past. At the earliest, lighting failure in about six months. It is rough okay. It is encouraging even on pass roads without street lights.
This review is about item#9887473.
As valve replacement
5
From Japan
On 2017-12-18 14:03:36
The price was also cheap, the arrival was quick, it was saved very much, I would like to use it from the next time
This review is about item#9887473.
Car headlight
5
From Japan
On 2017-11-26 15:15:27
It is repeat purchase. Although it expired in two years, it is used since it is brighter than consumable items and divisible normal valves. Since Kelvin number is not high, visibility is good even at night.
This review is about item#9887473.
General work
2
From Japan
On 2017-10-23 13:28:47
Although I thought that the optical axis would be exactly right, I thought that it was a bit brighter, so it is a bit disappointing.
This review is about item#9887464.
Replace from normal valve
5
From Japan
On 2017-09-03 11:02:51
I use Ray Bruk every time. HID dislikes because of unnatural, expensive, broken, impossible to replace immediately, etc. Reiburaku bright! cheap! safety! It is recommended.
This review is about item#9887473.
Replace genuine valve
5
From Japan
On 2017-05-20 14:51:07
Pure gotten old and replaced. It is bright enough not to disturb the oncoming car.
This review is about item#9887473.
Replacing the valve of a motorcycle
5
From Japan
On 2017-05-05 20:52:46
It is not for motorcycles, but it can be used with the same H4. This type whose color temperature is smaller than the trendy blue-white is easy to see.
This review is about item#9887473.
Daughter's car Toyota Raum Replacing the headlamp in 2000
5
From Japan
On 2017-01-20 18:05:51
I arrived soon and there is no problem with quality. My daughter Toyota Raum purchased as a spare replacement for the headlamp in 2000 · and spare.
This review is about item#9887464.
Maintenance of motorcycle
4
From Japan
On 2016-12-03 14:41:16
Although it is not particularly bright compared to normal, the nighttime running became safe with the feeling that the irradiation range expanded. I use LED fog lamps together, but if it is fine we will have no problem. I have not tried it in the rain.
This review is about item#9887473.
Replace valve
3
From Japan
On 2016-10-02 11:41:56
There is no problem in particular. I think that it will depend on durability, but I think that one year will have.
This review is about item#9887464.

Related Products